PARKER 103-0625062-NT-100 Tubing, Fep, Clear, 1/2 Inch Id, 5/8 Inch OD, 100 Ft Length, Shore D 55 | CT7LGY

PARKER 103-0625062-NT-100 Tubing, Fep, Clear, 1/2 Inch Id, 5/8 Inch OD, 100 Ft Length, Shore D 55

Item: CT7LGY Model: 103-0625062-NT-100Cross Ref: 797EK8
Limited Availability
€1,994.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationChemical, Fluid, Water , Laboratory, Life Science
AutoclavableYes
Bend Radius3"
Burst Pressure640 psi
ClarityClear
Coil Weight10.2 lbs.
ColorClear
Elongation250% to 330%
FeaturesChemically Inert To Nearly All Industrial Chemicals And Solvents, Non-Wetting, Nonflammable, Weldable
Fitting CompatibilityCompression
FlexibilityFlexible
Flow ApplicationFluid Transfer, Food And Beverage, Water Purification
For EnvironmentChemical
For Fluid TypeBeverages, Gas, Water
For LocationIndoor, Outdoor
For Potable Water UseYes
HardnessShore D 55
Inside Dia.1/2"
Length100 ft.
MaterialFEP
Material Trade NameNot Applicable
Max. Operating Temp.400°F
Max. Pressure160 psi
Maximum Vacuum Pressure28 in. hg
Min. Operating Temp.-100°F
Outside Dia.5/8"
Outside Dia. Tolerance-0.006 to +0.006
Peristaltic Pump CompatibleNo
Resistance PropertiesChemical Resistant, Crack Resistant, UV Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Tensile Strength5000 psi
Tube FormCoil
Vacuum RatedYes
Wall Thickness0.062"
Industry ApplicationLaboratory, Life Science
Inside Diameter1/2"
Maximum Operating Pressure160 psi
Maximum Operating Temperature400°F
Minimum Operating Temperature-100°F
Outside Diameter5/8"
Outside Diameter Tolerance+/-0.006
Overall Length100 ft.
Standards21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP CLASS VI COMPLIANT
Weight Per Foot0.102 lbs.-ft.

Shipping Info:

Ship weight (kg) 4.5
Ship length (cm)1.59
Ship width (cm)1.59
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorClarityReinforcementFitting CompatibilityBurst PressurePrice
PARKER 103-0563031-NT-100 Tubing, Fep, Clear, 1/2 Inch Id, 9/16 Inch OD, 100 Ft Length, Shore D 55 | CT7KRR 103-0563031-NT-1000.562"1/2"0.031"ClearClear-Compression320 psi€771.10
PARKER 103-0375062-NT-25 Tubing, Fep, Clear, 1/4 Inch Id, 3/8 Inch OD, 25 Ft Length, Shore D 55 | CT7KRT 103-0375062-NT-253/8"1/4"0.062"ClearClear-Compression1160 psi€280.39
PARKER 103-0500062-NT-100 Tubing, Fep, Clear, 3/8 Inch Id, 1/2 Inch OD, 100 Ft Length, Shore D 55 | CT7KRU 103-0500062-NT-1001/2"3/8"0.062"ClearClear-Compression840 psi€1,578.43
PARKER 103-0500062-NT-25 Tubing, Fep, Clear, 3/8 Inch Id, 1/2 Inch OD, 25 Ft Length, Shore D 55 | CT7KRV 103-0500062-NT-251/2"3/8"0.062"ClearClear-Compression840 psi€387.16
PARKER 103-0375031-NT-100 Tubing, Fep, Clear, 5/16 Inch Id, 3/8 Inch OD, 100 Ft Length, Shore D 55 | CT7KRW 103-0375031-NT-1003/8"0.312"0.031"ClearClear-Compression520 psi€639.32
PARKER 103-0438062-NT-100 Tubing, Fep, Clear, 5/16 Inch Id, 7/16 Inch OD, 100 Ft Length, Shore D 55 | CT7KRX 103-0438062-NT-1000.438"0.312"0.062"ClearClear-Compression1000 psi€1,290.73
PARKER 103-0500031-NT-100 Tubing, Fep, Clear, 7/16 Inch Id, 1/2 Inch OD, 100 Ft Length, Shore D 55 | CT7KRY 103-0500031-NT-1001/2"0.438"0.031"ClearClear-Compression360 psi€682.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 103-0625062-NT-100 Tubing, Fep, Clear, 1/2 Inch Id, 5/8 Inch OD, 100 Ft Length, Shore D 55
€1,994.67 /unit