PARKER 103-0312031-NT-100 Tubing, Fep, Natural, 1/4 Inch Id, 5/16 Inch OD, 100 Ft Length, Shore D 55

Item: CT7KTG Model: 103-0312031-NT-100Cross Ref: 797EJ5
Limited Availability
€680.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationChemical, Fluid, Water , Laboratory, Life Science
AutoclavableYes
Bend Radius2 1/4"
Burst Pressure640 psi
ClarityClear
ColorBeige
Elongation250% to 330%
FeaturesChemically Inert To Nearly All Industrial Chemicals And Solvents, Non-Wetting, Nonflammable, Weldable
Fitting CompatibilityCompression
FlexibilityFlexible
Flow ApplicationFluid Transfer, Food And Beverage, Water Purification
For EnvironmentChemical
For Fluid TypeBeverages, Gas, Water
For LocationIndoor, Outdoor
For Potable Water UseYes
HardnessShore D 55
Inside Dia.1/4"
Length100 ft.
MaterialFEP
Material Trade NameNot Applicable
Max. Operating Temp.400°F
Max. Pressure160 psi
Maximum Vacuum Pressure28 in. hg
Min. Operating Temp.-100°F
Outside Dia.0.312"
Outside Dia. Tolerance-0.005 to +0.005
Peristaltic Pump CompatibleNo
Resistance PropertiesChemical Resistant, Crack Resistant, UV Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Tensile Strength5000 psi
Tube FormCoil
Vacuum RatedYes
Wall Thickness0.031"

Shipping Info:

Ship weight (kg) 1.215
Ship length (cm)0.79
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorClarityReinforcementFitting CompatibilityBurst PressurePrice
PARKER 103-0563031-NT-100 Tubing, Fep, Clear, 1/2 Inch Id, 9/16 Inch OD, 100 Ft Length, Shore D 55 | CT7KRR 103-0563031-NT-1000.562"1/2"0.031"ClearClear-Compression320 psi€771.10
PARKER 103-0375062-NT-25 Tubing, Fep, Clear, 1/4 Inch Id, 3/8 Inch OD, 25 Ft Length, Shore D 55 | CT7KRT 103-0375062-NT-253/8"1/4"0.062"ClearClear-Compression1160 psi€280.39
PARKER 103-0500062-NT-100 Tubing, Fep, Clear, 3/8 Inch Id, 1/2 Inch OD, 100 Ft Length, Shore D 55 | CT7KRU 103-0500062-NT-1001/2"3/8"0.062"ClearClear-Compression840 psi€1,578.43
PARKER 103-0500062-NT-25 Tubing, Fep, Clear, 3/8 Inch Id, 1/2 Inch OD, 25 Ft Length, Shore D 55 | CT7KRV 103-0500062-NT-251/2"3/8"0.062"ClearClear-Compression840 psi€387.16
PARKER 103-0375031-NT-100 Tubing, Fep, Clear, 5/16 Inch Id, 3/8 Inch OD, 100 Ft Length, Shore D 55 | CT7KRW 103-0375031-NT-1003/8"0.312"0.031"ClearClear-Compression520 psi€639.32
PARKER 103-0438062-NT-100 Tubing, Fep, Clear, 5/16 Inch Id, 7/16 Inch OD, 100 Ft Length, Shore D 55 | CT7KRX 103-0438062-NT-1000.438"0.312"0.062"ClearClear-Compression1000 psi€1,290.73
PARKER 103-0500031-NT-100 Tubing, Fep, Clear, 7/16 Inch Id, 1/2 Inch OD, 100 Ft Length, Shore D 55 | CT7KRY 103-0500031-NT-1001/2"0.438"0.031"ClearClear-Compression360 psi€682.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 103-0312031-NT-100 Tubing, Fep, Natural, 1/4 Inch Id, 5/16 Inch OD, 100 Ft Length, Shore D 55
€680.74 /unit