Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 10 F5OHAO-SS Union, 5/8 Inch X 5/8 Inch Fitting Pipe Size, Male Sae X Male Sae, Stainless Steel | CT7LKM

PARKER 10 F5OHAO-SS Union, 5/8 Inch X 5/8 Inch Pipe, Male Sae X Male Sae, Stainless Steel

Item: CT7LKM Model: 10 F5OHAO-SSCross Ref: 60UW04
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€296.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
ApplicationHydraulic Fluid
Basic Fitting ShapeUnion
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size5/8"
Fitting Side A Outside Diameter7/8"
Fitting Side A TypeSAE
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size5/8"
Fitting Side B Outside Diameter7/8"
Fitting Side B TypeSAE
Hex Size1"
Includes Pre-applied Thread SealantNo
Includes SealYes
Max. Pressure5000 psi
Overall Length1.812"
Pipe Fitting MaterialStainless Steel
Seal MaterialNitrile
Specific Fitting ShapeUnion
Material GradeGrade 316
Maximum Operating Pressure5000 psi
StandardsANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)4.6
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTube SizeTemp. RangeConnection TypeMax. PressureFitting MaterialColorSpecific Fitting ShapeFitting Side A Connection TypePrice
PARKER 62PMT-6 Union 3/8 In | AA3GKY 11K689 62PMT-63/8"-40°F to +200°F------€15.04
PARKER 62PMT-8 Union 1/2 In | AA3GLA 11K691 62PMT-81/2"-40°F to +200°F------€19.28
PARKER 10SC10-B Union Brass A-lok x A-lok 5/8in | AB2ZUR 1PZT6 10SC10-B5/8"-40°F to +400°F--Brass--Compression€62.07
PARKER 10-10 HBZ-B Union Brass Cpi x Cpi 5/8in | AB2ZWR 1PZY9 10-10 HBZ-B5/8"-40°F to +400°F--Brass--Compression€61.16
PARKER 4SC4-S Union Carbon Steel Compression 1/4in | AB4CJZ 1WVU9 4SC4-S1/4"-20°F to +800°FCompression8000 psiCarbon Steel--Compression€25.55
PARKER 4 HLO-S Union Zinc Plated Steel Orfs x Orfs 1/4in | AB4DRD 1XCC2 4 HLO-S1/4"-30°F to +250°F-9200 psi----€9.54
PARKER 6 HLO-S Union Zinc Plated Steel Orfs x Orfs 3/8in | AB4DRE 1XCC4 6 HLO-S3/8"-30°F to +250°F-9200 psi----€9.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 10 F5OHAO-SS Union, 5/8 Inch X 5/8 Inch Pipe, Male Sae X Male Sae, Stainless Steel
€296.84 /unit