Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 10-1/2 F5OF-SS Reducing Adapter, 5/8 Inch X 1/2 Inch Fitting Pipe Size | CT7JWD

PARKER 10-1/2 F5OF-SS Reducing Adapter, 5/8 Inch X 1/2 Inch Pipe

Item: CT7JWD Model: 10-1/2 F5OF-SSCross Ref: 60UW11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size5/8"
Fitting Side A Thread ClassClass 2A
Fitting Side A TypeFine
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeNPTF
Hex Size1"
Includes Pre-applied Thread SealantNo
Includes SealYes
Max. Operating Pressure6000 psi
Overall Length1.562"
Pipe Fitting MaterialStainless Steel
Seal MaterialNitrile
Specific Fitting ShapeReducing Adapter
Maximum Operating Pressure6000 psi
StandardsANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)3.97
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
PARKER 24-20 F5OG5-SS Reducing Adapter, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CT7JTT 24-20 F5OG5-SSHydraulic Fluid3000 psiStainless SteelYes1 1/2"SAE1 1/4"SAE€528.18
PARKER 1 1/2 X 1 1/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, 1 9/16 Inch Overall Length | CT7JTU 1 1/2 X 1 1/4 PTR-SSHydraulic Fluid3000 psiStainless SteelNo1 1/2"NPTF1 1/4"NPTF€387.73
PARKER 1 1/2 X 1 PTR-SS Reducing Adapter, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CT7JTV 1 1/2 X 1 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1"NPTF€373.14
PARKER 24-16 F5OG5-SS Reducing Adapter, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CT7JTW 24-16 F5OG5-SSHydraulic Fluid3000 psiStainless SteelYes1 1/2"SAE1"SAE€516.59
PARKER 1 1/2 X 1/2 PTR-SS Reducing Adapter, 1 1/2 Inch X 1/2 Inch Fitting Pipe Size | CT7JTX 1 1/2 X 1/2 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1/2"NPTF€468.78
PARKER 1 1/2 X 1/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 1/4 Inch Fitting Pipe Size | CT7JTY 1 1/2 X 1/4 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1/4"NPTF€337.80
PARKER 1 1/2 X 3/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 3/4 Inch Fitting Pipe Size | CT7JTZ 1 1/2 X 3/4 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF3/4"NPTF€359.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 10-1/2 F5OF-SS Reducing Adapter, 5/8 Inch X 1/2 Inch Pipe
€164.05 /unit