Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1 X 1/2 PTR-B Reducing Adapter, Brass, 1 Inch X 1/2 Inch Fitting Pipe Size, Male Nptf X Female Nptf | CT7JWF

PARKER 1 X 1/2 PTR-B Reducing Adapter, Brass, 1 Inch X 1/2 Inch Pipe, Male Nptf X Female Nptf

Item: CT7JWF Model: 1 X 1/2 PTR-BCross Ref: 60UT25
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
ColorBrown
Fitting MaterialBrass
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeNPTF
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeNPTF
GradeGrade CA360
Hex Size1 3/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
Max. Operating Pressure5400 psi
Overall Length1.312"
Pipe Fitting MaterialBrass
Specific Fitting ShapeReducing Adapter
Material GradeCA360
Maximum Operating Pressure5400 psi
StandardsANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)3.49
Ship length (cm)3.33
Ship width (cm)3.49
Country of OriginIN

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
PARKER 24-20 F5OG5-SS Reducing Adapter, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CT7JTT 24-20 F5OG5-SSHydraulic Fluid3000 psiStainless SteelYes1 1/2"SAE1 1/4"SAE€528.18
PARKER 1 1/2 X 1 1/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, 1 9/16 Inch Overall Length | CT7JTU 1 1/2 X 1 1/4 PTR-SSHydraulic Fluid3000 psiStainless SteelNo1 1/2"NPTF1 1/4"NPTF€387.73
PARKER 1 1/2 X 1 PTR-SS Reducing Adapter, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CT7JTV 1 1/2 X 1 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1"NPTF€373.14
PARKER 24-16 F5OG5-SS Reducing Adapter, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CT7JTW 24-16 F5OG5-SSHydraulic Fluid3000 psiStainless SteelYes1 1/2"SAE1"SAE€516.59
PARKER 1 1/2 X 1/2 PTR-SS Reducing Adapter, 1 1/2 Inch X 1/2 Inch Fitting Pipe Size | CT7JTX 1 1/2 X 1/2 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1/2"NPTF€468.78
PARKER 1 1/2 X 1/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 1/4 Inch Fitting Pipe Size | CT7JTY 1 1/2 X 1/4 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1/4"NPTF€337.80
PARKER 1 1/2 X 3/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 3/4 Inch Fitting Pipe Size | CT7JTZ 1 1/2 X 3/4 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF3/4"NPTF€359.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1 X 1/2 PTR-B Reducing Adapter, Brass, 1 Inch X 1/2 Inch Pipe, Male Nptf X Female Nptf
€46.24 /unit