Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1 CD-S 90 Deg. Street Elbow, Steel, 1 Inch X 1 Inch Fitting Pipe Size, 3 9/16 Inch Length | CT7KJY

PARKER 1 CD-S 90 Deg. Street Elbow, Steel, 1 Inch X 1 Inch Pipe, 3 9/16 Inch Length

Item: CT7KJY Model: 1 CD-SCross Ref: 60UR93
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow
ApplicationHydraulic Fluid
Basic Fitting ShapeElbow
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeNPTF
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeNPT
Hex Size1 5/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
Max. Operating Pressure1800 psi
Overall Length3.562"
Pipe Fitting MaterialSteel
Specific Fitting Shape90° Street Elbow
Maximum Operating Pressure1800 psi
StandardsANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)4.13
Ship length (cm)9.05
Ship width (cm)4.13
Country of OriginUS

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side A GenderFitting Side B GenderPrice
PARKER 1 CD-B 90 Deg. Street Elbow, Brass, 1 Inch X 1 Inch Fitting Pipe Size, 3 9/16 Inch Overall Length | CT7KJM 1 CD-BHydraulic Fluid1200 psiBrass1"NPTF1"MaleFemale€177.66
PARKER 1/4 CD-B 90 Deg. Street Elbow, Brass, 1/4 Inch X 1/4 Inch Fitting Pipe Size, Male Nptf X Female Npt | CT7KJN 1/4 CD-BHydraulic Fluid3200 psiBrass1/4"NPTF1/4"MaleFemale€20.89
PARKER 1/8 CD-B 90 Deg. Street Elbow, Brass, 1/8 Inch X 1/8 Inch Fitting Pipe Size, Male Nptf X Female Npt | CT7KJP 1/8 CD-BHydraulic Fluid3200 psiBrass1/8"NPTF1/8"MaleFemale€15.04
PARKER 12-12 SE-B 90 Deg. Street Elbow, Brass, 3/4 Inch X 3/4 Inch Fitting Pipe Size, Male Npt X Female Npt | CT7KJQ 12-12 SE-BAir, Natural Gas, Oil2000 psiBrass3/4"NPT3/4"MaleFemale€139.76
PARKER 3/4 CD-B 90 Deg. Street Elbow, Brass, 3/4 Inch X 3/4 Inch Fitting Pipe Size, Male Nptf X Female Npt | CT7KJR 3/4 CD-BHydraulic Fluid1900 psiBrass3/4"NPTF3/4"MaleFemale€75.84
PARKER 1202P-6-8 90 Deg. Street Elbow, Brass, 3/8 Inch X 1/2 Inch Fitting Pipe Size, Elbow | CT7KJT 1202P-6-8Air, Non-Potable Water1000 psiBrass3/8"NPT1/2"FemaleMale€13.38
PARKER 3/8 CD-B 90 Deg. Street Elbow, Brass, 3/8 Inch X 3/8 Inch Fitting Pipe Size, Male Nptf X Female Npt | CT7KJU 3/8 CD-BHydraulic Fluid3000 psiBrass3/8"NPTF3/8"MaleFemale€26.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1 CD-S 90 Deg. Street Elbow, Steel, 1 Inch X 1 Inch Pipe, 3 9/16 Inch Length
€59.04 /unit