Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1/8X1/8F4OHGS | BM6MQP

PARKER 1/8X1/8F4OHGS Straight Adapter, Steel, 1/8 Inch x 1/8 Inch Fitting Pipe Size, Male BSPP x Female NPTF

Item: BM6MQP Model: 1/8X1/8F4OHGSCross Ref: 60UW01
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationHydraulic Fluid
Finish/coatingZinc Plated
Fitting Side A GenderMale
Fitting Side B GenderFemale
Includes Pre-applied Thread SealantNo
Includes SealYes
Pipe Fitting MaterialSteel
Seal MaterialNitrile
Basic Fitting ShapeAdapter
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Outside Diameter1/8"
Fitting Side A TypeBSPP
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeNPTF
Hex Size5/8"
Maximum Operating Pressure5000 psi
Overall Length15/16"
Specific Fitting ShapeStraight Adapter
StandardsANSI B1.20.1, ANSI B1.20.3, BS 2779, FED-STD-H28/7, FED-STD-H28/8, ISO 228-1, SAE J476

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)1.59
Ship length (cm)2.38
Ship width (cm)1.59
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1/8X1/8F4OHGS Straight Adapter, Steel, 1/8 Inch x 1/8 Inch Fitting Pipe Size, Male BSPP x Female NPTF
€26.85 /unit