Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1/8-4 FHG5-S Straight Adapter, Steel, 1/8 Inch X 1/4 Inch Fitting Pipe Size | CT7KDE

PARKER 1/8-4 FHG5-S Straight Adapter, Steel, 1/8 Inch X 1/4 Inch Pipe

Item: CT7KDE Model: 1/8-4 FHG5-SCross Ref: 60UV92
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Adapter
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeSAE ORB
Hex Size0.688"
Includes SealNo
Max. Operating Pressure6000 psi
Overall Length1.062"
Specific Fitting ShapeStraight Adapter
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure6000 psi
Pipe Fitting MaterialSteel
StandardsANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)1.75
Ship length (cm)2.7
Ship width (cm)1.75
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderFitting Side B GenderPrice
PARKER 16-1 1/2 F5OG-S Straight Adapter, Steel, 1 Inch X 1 1/2 Inch Fitting Pipe Size, Male Sae X Female Nptf | CT7KCK 16-1 1/2 F5OG-S3000 psiYes1"SAE1 1/2"NPTFMaleFemale€30.80
PARKER 1-20 FHG5-S Straight Adapter, Steel, 1 Inch X 1 1/4 Inch Fitting Pipe Size, Male Npt X Female Sae-Orb | CT7KCL 1-20 FHG5-S3500 psiNo1"NPT1 1/4"SAE ORBMaleFemale€78.96
PARKER 16-1 1/4 F5OG-S Straight Adapter, Steel, 1 Inch X 1 1/4 Inch Fitting Pipe Size, Male Sae X Female Nptf | CT7KCM 16-1 1/4 F5OG-S2000 psiYes1"SAE1 1/4"NPTFMaleFemale€19.41
PARKER 1X1F4OHGS Straight Adapter, Steel, 1 Inch X 1 Inch Fitting Pipe Size | CT7KCN 1X1F4OHGS3000 psiYes1"BSPP1"NPTFMaleFemale€91.75
PARKER 1-16 FHG5-S Straight Adapter, Steel, 1 Inch X 1 Inch Fitting Pipe Size | CT7KCP 1-16 FHG5-S3500 psiNo1"NPT1"SAE ORBMaleFemale€55.59
PARKER 1X1F3HGS Straight Adapter, Steel, 1 Inch X 1 Inch Fitting Pipe Size | CT7KCQ 1X1F3HGS3000 psiNo1"BSPT1"NPTFMaleFemale€88.82
PARKER 16-1/2 F5OG-S Straight Adapter, Steel, 1 Inch X 1/2 Inch Fitting Pipe Size | CT7KCR 16-1/2 F5OG-S5000 psiYes1"SAE1/2"NPTFMaleFemale€18.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1/8-4 FHG5-S Straight Adapter, Steel, 1/8 Inch X 1/4 Inch Pipe
€33.69 /unit