Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1.50BFNSR02.00 Round Air Cylinder 1-1/2 Inch Bore 2 Inch Stroke | AG9MWY 20XT59

PARKER 1.50BFNSR02.00 Round Air Cylinder 1-1/2 Inch Bore 2 Inch Stroke

Item: AG9MWY Model: 1.50BFNSR02.00Cross Ref: 20XT59
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€127.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Actuation TypeAir Extend, Spring Retract
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Bore Dia.1 1/2"
ColorSilver
Cushion TypeNone
Cylinder ActionSingle Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeFront Block
Overall Length8 11/25"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Rod Dia.0.437"
Rod Thread Length1 1/4"
Rod Thread Size7/16"-20
Rod Thread TypeFine
Single Acting/double ActingSingle Acting
Spring Retraction Force9 lbs.
Stroke2"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Body Diameter1 9/16"
Body Material GradeGrade 304
Bore Diameter1 1/2"
Cylinder TypeRound Body
End Cap Length1/4"
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleBlock
Number Of Rods1
Overall Height1 3/4"
Overall Width1 3/4"
Repairable CylinderNon-Repairable
Rod Diameter7/16"
Rod RotationRotating Rod
SeriesSR Series
Spring Extension Force9 lbs.
Stroke Length2"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)4.45
Ship length (cm)21.44
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokeRod Dia.Rod Thread LengthSpring Retraction ForceOverall LengthRod Thread SizePrice
PARKER 0.44BFNSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AG9MVP 20XT28 0.44BFNSR01.000.438"No1"0.188"1/2"0.5 lbs.4 8/25"-€49.11
PARKER 0.44BFNSR02.00 Round Air Cylinder 7/16 Inch Bore 2 Inch Stroke | AG9MVQ 20XT29 0.44BFNSR02.000.438"No2"0.188"1/2"0.5 lbs.6 1/5"-€51.30
PARKER 0.44BFNSR03.00 Round Air Cylinder 7/16 Inch Bore 3 Inch Stroke | AG9MVR 20XT30 0.44BFNSR03.000.438"No3"0.188"1/2"0.5 lbs.8 2/25"-€57.67
PARKER 0.44BFNSR04.00 Round Air Cylinder 7/16 Inch Bore 4 Inch Stroke | AG9MVT 20XT31 0.44BFNSR04.000.438"No4"0.188"1/2"0.5 lbs.9 24/25"-€66.53
PARKER 0.44BFNSR05.00 Round Air Cylinder 7/16 Inch Bore 5 Inch Stroke | AG9MVU 20XT32 0.44BFNSR05.000.438"No5"0.188"1/2"0.5 lbs.11 21/25"-€65.16
PARKER 0.44BFNSR06.00 Round Air Cylinder 7/16 Inch Bore 6 Inch Stroke | AG9MVV 20XT33 0.44BFNSR06.000.438"No6"0.188"1/2"0.5 lbs.13 18/25"-€73.85
PARKER 0.75BFNSR01.00 Round Air Cylinder 3/4 Inch Bore 1 Inch Stroke | AG9MVW 20XT34 0.75BFNSR01.003/4"No1"1/4"3/4"3 lbs.4.85"1/4"-28€49.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1.50BFNSR02.00 Round Air Cylinder 1-1/2 Inch Bore 2 Inch Stroke
€127.64 /unit