Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1.50BFDSRM06.00 Round Air Cylinder 1-1/2 Inch Bore 6 Inch Stroke | AG9MTT 20XR84

PARKER 1.50BFDSRM06.00 Round Air Cylinder 1-1/2 Inch Bore 6 Inch Stroke

Item: AG9MTT Model: 1.50BFDSRM06.00Cross Ref: 20XR84
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€184.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Bore Dia.1 1/2"
ColorSilver
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesSwitch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonMagnetic Piston
Max. Pressure250 psi
Mounting TypeFront Block
Overall Length11.69"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Rod Dia.0.437"
Rod Thread Length1 1/4"
Rod Thread Size7/16"-20
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke6"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Air Inlet1/4" NPT
Body Diameter1 9/16"
Body Material GradeGrade 304
Bore Diameter1 1/2"
Cylinder TypeRound Body
End Cap Length1/4"
Maximum Operating Pressure250 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature14°F
Mounting StyleBlock
Number Of Rods1
Overall Height1 3/4"
Overall Width1 3/4"
Repairable CylinderNon-Repairable
Rod Diameter7/16"
Rod RotationRotating Rod
SeriesSRM Series
Stroke Length6"

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)4.45
Ship length (cm)29.69
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokeRod Dia.Rod Thread LengthOverall LengthRod Thread SizeBody MaterialPrice
PARKER 0.31BFDSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AG9MQU 20XR39 0.31BFDSR01.000.312"No1"1/8"0.38"3.1"-Stainless Steel€50.85
PARKER 0.31BFDSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AG9MQV 20XR40 0.31BFDSR02.000.312"No2"1/8"0.38"4.1"-Stainless Steel€54.02
PARKER 0.31BFDSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AG9MQW 20XR41 0.31BFDSR03.000.312"No3"1/8"0.38"5.1"-Stainless Steel€56.95
PARKER 0.31BFDSR04.00 Round Air Cylinder 5/16 Inch Bore 4 Inch Stroke | AG9MQX 20XR42 0.31BFDSR04.000.312"No4"1/8"0.38"6.1"-Stainless Steel€59.37
PARKER 0.44BFDSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AG9MQY 20XR43 0.44BFDSR01.000.438"No1"0.188"1/2"3.62"-Stainless Steel€53.93
PARKER 0.44BFDSR02.00 Round Air Cylinder 7/16 Inch Bore 2 Inch Stroke | AG9MQZ 20XR44 0.44BFDSR02.000.438"No2"0.188"1/2"4.62"-Stainless Steel€57.42
PARKER 0.44BFDSR03.00 Round Air Cylinder 7/16 Inch Bore 3 Inch Stroke | AG9MRA 20XR45 0.44BFDSR03.000.438"No3"0.188"1/2"5.62"-Stainless Steel€60.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1.50BFDSRM06.00 Round Air Cylinder 1-1/2 Inch Bore 6 Inch Stroke
€184.62 /unit