Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1.25DSR02.00 Round Air Cylinder 1-1/4 Inch Bore 2 Inch Stroke | AJ2EGJ 49J751

PARKER 1.25DSR02.00 Round Air Cylinder 1-1/4 Inch Bore 2 Inch Stroke

Item: AJ2EGJ Model: 1.25DSR02.00Cross Ref: 49J751
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Bore Dia.1 1/4"
ColorSilver
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose
Nose Mount Thread Size3/4"-16
Overall Length6 4/5"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Rod Dia.0.437"
Rod Thread Length3/4"
Rod Thread Size7/16"-20
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke2"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Air Inlet1/8" NPT
Body Diameter1 5/16"
Body Material GradeGrade 304
Bore Diameter1 1/4"
Cylinder TypeRound Body
End Cap Length1/4"
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleNose
Number Of Rods1
Repairable CylinderNon-Repairable
Rod Diameter7/16"
Rod RotationRotating Rod
SeriesSR Series
Stroke Length2"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.33
Ship length (cm)17.27
Ship width (cm)3.4
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokePiston Rod MaterialRod Dia.Rod Thread LengthTypeOverall LengthPrice
PARKER 0.31DSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AJ2DWU 49J527 0.31DSR01.000.312"No1"Stainless Steel1/8"0.38"Round Body3"€30.36
PARKER 0.31DSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AJ2DWV 49J528 0.31DSR02.000.312"No2"Stainless Steel1/8"0.38"Round Body4"€32.50
PARKER 0.31DSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AJ2DWW 49J529 0.31DSR03.000.312"No3"Stainless Steel1/8"0.38"Round Body5"€34.77
PARKER 0.31DSR04.00 Round Air Cylinder 5/16 Inch Bore 4 Inch Stroke | AJ2DWX 49J530 0.31DSR04.000.312"No4"Stainless Steel1/8"0.38"Round Body6"€39.29
PARKER 0.44DSR0.500 Round Air Cylinder 7/16 Inch Bore 1/2 Inch Stroke | AJ2DXT 49J549 0.44DSR0.5000.438"No1/2"Stainless Steel0.188"1/2"Round Non Repairable3.1"€30.59
PARKER 0.44DSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AJ2DXU 49J550 0.44DSR01.000.438"No1"Stainless Steel0.188"1/2"Round Body3 3/5"€30.52
PARKER 0.44DSR01.50 Round Air Cylinder 7/16 Inch Bore 1-1/2 Inch Stroke | AJ2DXV 49J551 0.44DSR01.500.438"No1 1/2"Stainless Steel0.188"1/2"Round Body4.1"€33.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1.25DSR02.00 Round Air Cylinder 1-1/4 Inch Bore 2 Inch Stroke
€59.19 /unit