Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1/2 KMMOO-S Cross, Steel, 1/2 Inch X 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size | CT7DZF

PARKER 1/2 KMMOO-S Cross, Steel, 1/2 Inch X 1/2 Inch X 1/2 Inch X 1/2 Inch Pipe

Item: CT7DZF Model: 1/2 KMMOO-SCross Ref: 60UT73
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
ApplicationHydraulic Fluid
Basic Fitting ShapeCross
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeNPTF
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1/2"
Fitting Side C TypeNPTF
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size1/2"
Fitting Side D TypeNPTF
Hex Size1 1/16"
Includes SealNo
Max. Operating Pressure3000 psi
Overall Length2.438"
Specific Fitting ShapeCross
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure3000 psi
Pipe Fitting MaterialSteel
StandardsANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.7
Ship length (cm)6.19
Ship width (cm)2.7
Country of OriginUS

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side C Nominal Pipe SizePrice
PARKER 1/2 KMMOO-SS Cross, 1/2 Inch X 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size | CT7DYY 1/2 KMMOO-SSHydraulic Fluid3000 psiStainless SteelCross1/2"1/2"NPTF1/2"€226.19
PARKER 1/8 KMMOO-SS Cross, 1/8 Inch X 1/8 Inch X 1/8 Inch X 1/8 Inch Fitting Pipe Size, Stainless Steel | CT7DYZ 1/8 KMMOO-SSHydraulic Fluid5000 psiStainless SteelCross1/8"1/8"NPTF1/8"€117.68
PARKER 3/4 KMMOO-SS Cross, 3/4 Inch X 3/4 Inch X 3/4 Inch X 3/4 Inch Fitting Pipe Size, Stainless Steel | CT7DZA 3/4 KMMOO-SSHydraulic Fluid3000 psiStainless SteelCross3/4"3/4"NPTF3/4"€251.79
PARKER 3/8 KMMOO-SS Cross, 3/8 Inch X 3/8 Inch X 3/8 Inch X 3/8 Inch Fitting Pipe Size, Stainless Steel | CT7DZB 3/8 KMMOO-SSHydraulic Fluid4500 psiStainless SteelCross3/8"3/8"NPTF3/8"€210.14
PARKER 1/2 KMMOO-B Cross, Brass, 1/2 Inch X 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size | CT7DZC 1/2 KMMOO-BHydraulic Fluid1900 psiBrassCross1/2"1/2"NPTF1/2"€121.49
PARKER 1/4 KMMOO-B Cross, Brass, 1/4 Inch X 1/4 Inch X 1/4 Inch X 1/4 Inch Fitting Pipe Size | CT7DZD 1/4 KMMOO-BHydraulic Fluid3200 psiBrassCross1/4"1/4"NPTF1/4"€50.41
PARKER 1 KMMOO-S Cross, Steel, 1 Inch X 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size, 3 1/4 Inch Length | CT7DZE 1 KMMOO-SHydraulic Fluid1800 psiSteelCross1"1"NPTF1"€138.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1/2 KMMOO-S Cross, Steel, 1/2 Inch X 1/2 Inch X 1/2 Inch X 1/2 Inch Pipe
€54.46 /unit