Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1.06PSR01.00 Round Air Cylinder 1-1/16 Inch Bore 1 Inch Stroke | AJ2EGB 49J744

PARKER 1.06PSR01.00 Round Air Cylinder 1-1/16 Inch Bore 1 Inch Stroke

Item: AJ2EGB Model: 1.06PSR01.00Cross Ref: 49J744
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Actuation TypeAir Extend, Spring Retract
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Bore Dia.1.062"
ColorSilver
Cushion TypeNone
Cylinder ActionSingle Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypePivot
Nose Mount Thread Size5/8"-18
Overall Length5"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Pivot Hole Dia.0.251"
Rod Dia.0.312"
Rod Thread Length1/2"
Rod Thread Size5/16"-24
Rod Thread TypeFine
Single Acting/double ActingSingle Acting
Spring Retraction Force3 lbs.
Stroke1"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Body Diameter1 1/8"
Body Material GradeGrade 304
Bore Diameter1 1/16"
Cylinder TypeRound Body
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StylePivot
Number Of Rods1
Repairable CylinderNon-Repairable
Rod Diameter5/16"
Rod RotationRotating Rod
SeriesSR Series
Spring Extension Force7.5 lbs.
Stroke Length1"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.86
Ship length (cm)12.7
Ship width (cm)2.84
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokePiston Rod MaterialRod Dia.Rod Thread LengthPivot Hole Dia.TypePrice
PARKER 0.31PSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AJ2DXF 49J538 0.31PSR01.000.312"No1"Stainless Steel1/8"0.38"1/8"Round Body€32.05
PARKER 0.31PSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AJ2DXG 49J539 0.31PSR02.000.312"No2"Stainless Steel1/8"0.38"1/8"Round Body€35.18
PARKER 0.31PSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AJ2DXH 49J540 0.31PSR03.000.312"No3"Stainless Steel1/8"0.38"1/8"Round Body€39.35
PARKER 0.44PSR0.500 Round Air Cylinder 7/16 Inch Bore 1/2 Inch Stroke | AJ2DYR 49J572 0.44PSR0.5000.438"No1/2"Stainless Steel0.188"1/2"0.156"Round Non Repairable€32.64
PARKER 0.44PSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AJ2DYT 49J573 0.44PSR01.000.438"No1"Stainless Steel0.188"1/2"0.156"Round Body€35.67
PARKER 0.44PSR01.50 Round Air Cylinder 7/16 Inch Bore 1-1/2 Inch Stroke | AJ2DYU 49J574 0.44PSR01.500.438"No1 1/2"Stainless Steel0.188"1/2"0.156"Round Body€37.07
PARKER 0.44PSR02.00 Round Air Cylinder 7/16 Inch Bore 2 Inch Stroke | AJ2DYV 49J575 0.44PSR02.000.438"No2"Stainless Steel0.188"1/2"0.156"Round Body€39.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1.06PSR01.00 Round Air Cylinder 1-1/16 Inch Bore 1 Inch Stroke
€40.63 /unit