Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1.06BRDSRM01.00 Round Air Cylinder 1-1/16 Inch Bore 1 Inch Stroke | AG9MUV 20XT10

PARKER 1.06BRDSRM01.00 Round Air Cylinder 1-1/16 Inch Bore 1 Inch Stroke

Item: AG9MUV Model: 1.06BRDSRM01.00Cross Ref: 20XT10
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€94.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Bore Dia.1.062"
ColorSilver
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesSwitch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonMagnetic Piston
Max. Pressure250 psi
Mounting TypeRear Block
Overall Length5.91"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Rod Dia.0.312"
Rod Thread Length3/4"
Rod Thread Size5/16"-24
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke1"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Air Inlet1/8" NPT
Bore Diameter1 1/16"
Cylinder TypeRound Body
Maximum Operating Pressure250 psi
Mounting StyleBlock
Number Of Rods1
Overall Height1 1/4"
Overall Width1 1/4"
Rod Diameter5/16"
Rod RotationRotating Rod

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.18
Ship length (cm)15.01
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokeOverall LengthRod Dia.Rod Thread LengthRod Thread SizeBody MaterialPrice
PARKER 0.44BRDSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AG9MTU 20XR85 0.44BRDSR01.000.438"No1"3.94"0.188"1/2"-Stainless Steel€53.57
PARKER 0.44BRDSR02.00 Round Air Cylinder 7/16 Inch Bore 2 Inch Stroke | AG9MTV 20XR86 0.44BRDSR02.000.438"No2"4.94"0.188"1/2"-Stainless Steel€57.01
PARKER 0.44BRDSR03.00 Round Air Cylinder 7/16 Inch Bore 3 Inch Stroke | AG9MTW 20XR87 0.44BRDSR03.000.438"No3"5.94"0.188"1/2"-Stainless Steel€60.52
PARKER 0.44BRDSR04.00 Round Air Cylinder 7/16 Inch Bore 4 Inch Stroke | AG9MTX 20XR88 0.44BRDSR04.000.438"No4"6.94"0.188"1/2"-Stainless Steel€63.96
PARKER 0.44BRDSR05.00 Round Air Cylinder 7/16 Inch Bore 5 Inch Stroke | AG9MTY 20XR89 0.44BRDSR05.000.438"No5"7.94"0.188"1/2"-Stainless Steel€67.39
PARKER 0.44BRDSR06.00 Round Air Cylinder 7/16 Inch Bore 6 Inch Stroke | AG9MTZ 20XR90 0.44BRDSR06.000.438"No6"8.94"0.188"1/2"-Stainless Steel€70.88
PARKER 0.75BRDSR01.00 Round Air Cylinder 3/4 Inch Bore 1 Inch Stroke | AG9MUA 20XR91 0.75BRDSR01.003/4"No1"5.53"1/4"3/4"1/4"-28Stainless Steel€56.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1.06BRDSRM01.00 Round Air Cylinder 1-1/16 Inch Bore 1 Inch Stroke
€94.23 /unit