Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 06L22BE | BT6XPA

PARKER 06L22BE Compressed Air Lubricator, Mist, 3/8 Inch NPT, 90 cfm, 150 psi Max Op Pressure

Item: BT6XPA Model: 06L22BECross Ref: 409X61
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€228.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Adjustment MechanismLocking Knob, Nonrising
Adjustment TypeLocking Knob, Nonrising
Body MaterialZinc
Bowl MaterialPlastic
Dome MaterialPolycarbonate
Drain IncludedNo
For Fluid TypeCompressed Air
For Substance TypeAir
IncludesBowl, Fill Plug, Guard, Sight Dome
Lubricator Bowl Guard IncludedYes
Lubricator Bowl Guard MaterialSteel
Lubricator TypeMist
Modular ConnectionModular Connection
Number Of Air Inlets1
Number Of Air Outlets1
Oil Feed TypeMist
Recommended LubricantF442 Oil
Seal MaterialNitrile Rubber
Sight Dome IncludedYes
Sight Gauge IncludedYes
System LocationAir Line
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Outlet Size3/8"
Air Outlet TypeNPT
Connection StyleAir Line
For Maximum Pipe Run20 ft.
Maximum Flow @ 100 Psi90 CFM
Maximum Flow Rate90 CFM
Maximum Operating Pressure150 psi
Overall Depth2 3/4"
Overall Height7 13/16"
Overall Width2 3/4"
Weight1.2 lbs.

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)19.84
Ship length (cm)6.99
Ship width (cm)6.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 06L22BE Compressed Air Lubricator, Mist, 3/8 Inch NPT, 90 cfm, 150 psi Max Op Pressure
€228.65 /unit