Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 045ACS Carbon Filter Element, Activated Carbon, 0.003 Micron, 045ACS | CT7CYC

PARKER 045ACS Carbon Filter Element, Activated Carbon, 0.003 Micron

Item: CT7CYC Model: 045ACSCross Ref: 5KCT1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€586.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Element
Filter Rating0.003 µm
Filter TypeOil Vapour Removal
For Fluid TypeCompressed Air, Nitrogen Gas
For Substance TypeAir, Nitrogen
For Use With Grainger Item Number4HDT4
For Use With Mfr. Model NumberACS045HNMX
SeriesOil-X Evolution Genuine Series
TypePneumatic
Compatible Grainger Part Number4HDT4
Compatible Manufacturer Part NumberACS045HNMX
StandardsALL EDITIONS OF ISO 8573-1, ISO 12500-1

Shipping Info:

Ship weight (kg) 0.909
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCZ

Product Variants

ProductModelFilter TypeFilter RatingFor Substance TypeFor Fluid TypeFilter EfficiencyTypePrice
PARKER 010AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 010AC | CT7CXU 010ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€126.37
PARKER 010ACS Carbon Filter Element, Activated Carbon, 0.003 Micron, 010ACS | CT7CXV 010ACSOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic-
RFQ
PARKER 015AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 015AC | CT7CXW 015ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€144.02
PARKER 020AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 020AC | CT7CXX 020ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€243.42
PARKER 025DAC Carbon Filter Element, Activated Carbon, 0.003 Micron, 025DAC | CT7CXY 025DACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€259.38
PARKER 030AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 030AC | CT7CXZ 030ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas--€350.90
PARKER 035ACS Carbon Filter Element, Activated Carbon, 0.003 Micron, 035ACS | CT7CYA 035ACSOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€392.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 045ACS Carbon Filter Element, Activated Carbon, 0.003 Micron
€586.84 /unit