Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT TM2S8-C Saddle Cable Tie Base, 0.22 Inch Slot Width, 0.06 Inch Slot Height, 100Pk | CJ3FMK

PANDUIT TM2S8-C Saddle Cable Tie Base, 0.22 Inch Slot Width, 0.06 Inch Slot Height, 100Pk

Item: CJ3FMK Model: TM2S8-CCross Ref: 377A40
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Tie Base
ColorNatural
Flame RetardantNo
Length (straight Wireway)0.63"
Metal DetectableNo
Mounting MethodScrew Mount
Number Of Entries2
Screw Mount StyleSaddle
Slot Height0.06"
Slot Width0.22"
For Use WithMiniature, Intermediate And Standard Cable Ties
Height0.28"
Length0.63"
MaterialNylon 6/6
Max. Temp. Rating185°F
Min. Temp. Rating-76°F
Screw Mount Hole Size#8
Size0.63" L x 0.43" W x 0.28" H
StandardsCE COMPLIANT, ROHS COMPLIANT, UL E136577
Temp. Range-76°F to 185°F
Width0.43"

Shipping Info:

Ship weight (kg) 0.045
Country of OriginUS

Product Variants

ProductModelSlot WidthColorMounting MethodPkg. Qty.Price
PANDUIT TA1S8-M Anchor Mount Cable Tie Base, 0.2 Inch Slot Width, 0.07 Inch Slot Height, 1000Pk | CH9PGE TA1S8-M1/5"NaturalScrew Mount1€256.71
PANDUIT TA1S8-C Anchor Mount Cable Tie Base, 0.2 Inch Slot Width, 0.07 Inch Slot Height, 100Pk | CH9PGF TA1S8-C1/5"NaturalScrew Mount100€64.55
PANDUIT TM2S6-C Saddle Cable Tie Base, 0.22 Inch Slot Width, 0.06 Inch Slot Height, 100Pk | CJ3FMG TM2S6-C0.22"NaturalScrew Mount100€62.44
PANDUIT TM3S10-C Saddle Cable Tie Base, 0.32 Inch Slot Width, 0.09 Inch Slot Height, 100Pk | CJ3FMH TM3S10-C8/25"NaturalScrew Mount100€90.54
PANDUIT TM2S8-C0 Saddle Cable Tie Base, 0.22 Inch Slot Width, 0.06 Inch Slot Height, Black, 100Pk | CJ3FMJ TM2S8-C00.22"BlackScrew Mount100€82.39
PANDUIT TM1S6-C Saddle Cable Tie Base, 0.13 Inch Slot Width, 0.07 Inch Slot Height, 100Pk | CJ3FML TM1S6-C0.13"NaturalScrew Mount100€49.67
PANDUIT TM3S25-C Saddle Cable Tie Base, 0.32 Inch Slot Width, 0.09 Inch Slot Height, 100Pk | CJ3FMM TM3S25-C8/25"NaturalScrew Mount100€105.94

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT TM2S8-C Saddle Cable Tie Base, 0.22 Inch Slot Width, 0.06 Inch Slot Height, 100Pk
€66.07 /unit