Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT PV14-6F-C Fork Term Blue #6 16 to 14 AWG PK100 | AH8YFF 39CA21

PANDUIT PV14-6F-C Fork Term Blue #6 16 to 14 AWG PK100

Item: AH8YFF Model: PV14-6F-CCross Ref: 39CA21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Base MaterialCopper
Color CodeBlue
Connection MaterialCopper
Connection TypeCrimp
Connector PlatingTin
Flammability RatingUl94V-0
Fork TypeStandard
Insulation ColorBlue
Insulation Dia0.17"
Insulation MaterialVinyl
Insulation TypeVinyl
Max. Temp.221°F
Max. Voltage600V
Maximum Wire Size14 AWG
Min. Wire Size16 AWG
Overall Length21/25"
Product ColorBlue
Product MaterialVinyl
SeamBrazed
Seam StyleBrazed
Seam TypeBrazed
Stud Size#6
Terminal ConnectionCrimp
Terminal TypeStandard
Wire Size16 AWG to 14 AWG
Maximum Operating Temperature221°F
Maximum Voltage600V
Minimum Wire Size16 AWG
Special FeaturesBrazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength
StandardsAMERICAN BUREAU OF SHIPPING (ABS), CSA22.2 NO. 65, UL 486A - 486B
Tongue Width0.28"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)11.18
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginMX

Product Variants

ProductModelStud SizeWire SizeMax. VoltageInsulation ColorInsulation TypeMin. Wire SizeColor CodeTerminal TypePkg. Qty.Price
PANDUIT P18-6F-M Fork Terminal Standard #6 Stud Bare PK1000 | AH8XZG 39AZ15 P18-6F-M#622 AWG to 16 AWG2000VBareBare22 AWG-Standard1€257.74
PANDUIT PV10-10F-D Fork Term Yellow #10 14 to 10 AWG PK500 | AH8YCG 39AZ86 PV10-10F-D#1014 AWG to 10 AWG600VYellowVinyl14 AWG-Standard500€283.08
PANDUIT PV10-10F-E Fork Term Yellow #10 14 to 10 AWG PK20 | AH8YCH 39AZ87 PV10-10F-E#1014 AWG to 10 AWG600V-Vinyl--Standard1€59.40
PANDUIT PV10-10F-L Fork Term Yellow #10 14 to 10 AWG PK50 | AH8YCJ 39AZ88 PV10-10F-L#1014 AWG to 10 AWG600VYellowVinyl14 AWGYellowStandard50€72.95
PANDUIT PV10-14F-L Fork Term Yellow 1/4 Inch 14 to 10AWG PK50 | AH8YCN 39AZ92 PV10-14F-L1/4"14 AWG to 10 AWG600V-Vinyl--Standard50€107.88
PANDUIT PV10-6F-L Fork Term Yellow #6 14 to 10 AWG PK50 | AH8YCW 39AZ99 PV10-6F-L#614 AWG to 10 AWG600VYellowVinyl14 AWG-Standard50€71.97
PANDUIT PV10-8F-D Fork Term Yellow #8 14 to 10 AWG PK500 | AH8YEL 39CA03 PV10-8F-D#814 AWG to 10 AWG600VYellowVinyl--Standard1€342.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT PV14-6F-C Fork Term Blue #6 16 to 14 AWG PK100
€142.56 /unit