Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT PV10-8R-L Ring Terminal #8 Yellow 600V PK50 | AH8YEP 39CA06

PANDUIT PV10-8R-L Ring Terminal #8 Yellow 600V PK50

Item: AH8YEP Model: PV10-8R-LCross Ref: 39CA06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Base MaterialCopper
Color CodeYellow
Connection MaterialCopper
Connector PlatingTin
FeaturesFunnel Entry
Flammability RatingUl94V-0
Insulation ColorYellow
Insulation Dia0.23"
Insulation MaterialVinyl
Insulation TypeVinyl
Max. Temp.221°F
Max. Voltage600V
Maximum Wire Size10 AWG
Min. Wire Size12 AWG
Overall Length1.05"
Product ColorYellow
Product MaterialCopper
SeamBrazed
Seam StyleBrazed
Seam TypeBrazed
Stud Size#8
Contact MaterialCopper
Maximum Operating Temperature221°F
Maximum Voltage600V
Minimum Wire Size12 AWG
StandardsCSA C22.2 NO. 65, UL486A-486B
Tongue Width0.31"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)9.4
Ship length (cm)4.83
Ship width (cm)4.83
Country of OriginMX

Product Variants

ProductModelInsulation ColorStud SizeOverall LengthMin. Wire SizeColor CodeMax. VoltageMax. Temp.Insulation MaterialPkg. Qty.Price
PANDUIT PV10-10R-D Ring Terminal #10 Yellow PK500 | AH8YCK 39AZ89 PV10-10R-DYellow#101.05"12 AWG-600V221°FVinyl500€260.26
PANDUIT PV10-10R-L Ring Terminal #10 Yellow PK50 | AH8YCL 39AZ90 PV10-10R-LYellow#101.05"12 AWGYellow600V221°FVinyl50€74.23
PANDUIT PV10-12R-Q Ring Terminal 1/2 Inch Yellow PK25 | AH8YCM 39AZ91 PV10-12R-Q-1/2"1.46"--600V221°FVinyl25€65.41
PANDUIT PV10-14R-D Ring Terminal 1/4 Inch Yellow PK500 | AH8YCP 39AZ93 PV10-14R-DYellow1/4"1.23"-Yellow600V221°FVinyl1€201.56
PANDUIT PV10-14R-L Ring Terminal 1/4 Inch Yellow PK50 | AH8YCQ 39AZ94 PV10-14R-LYellow1/4"1.23"12 AWGYellow600V221°FVinyl50€84.03
PANDUIT PV10-38R-D Ring Terminal 3/8 Inch Yellow 600V PK500 | AH8YCR 39AZ95 PV10-38R-DYellow3/8"1.31"--600V221°FVinyl1€209.59
PANDUIT PV10-38R-L Ring Terminal 3/8 Inch Yellow 600V PK50 | AH8YCT 39AZ96 PV10-38R-LYellow3/8"1.31"12 AWGYellow600V221°FVinyl50€82.69

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT PV10-8R-L Ring Terminal #8 Yellow 600V PK50
€72.10 /unit