Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT KP-FSD1 Ferrule Assort Kit 150 Pieces #24-18 AWG | AH8YGY 39CA60

PANDUIT KP-FSD1 Ferrule Assort Kit 150 Pieces #24-18 AWG

Item: AH8YGY Model: KP-FSD1Cross Ref: 39CA60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule Assortment Kit
Maximum Wire Size18 AWG
Min. Wire Size24 AWG
Number Of Pieces150
Number Of Sizes5
Sizes Included24 AWG to 18 AWG
Includes(30) FSD73-6, (30) FSD74-6, (30) FSD75-8, (30) FSD76-8, (30) FSD77-8, #24 – 18 AWG Insulated DIN Ferrules
Insulation MaterialPolypropylene
Manufacture Model Numbers IncludedFSD73-6, FSD74-6, FSD75-8, FSD76-8, FSD77-8
Minimum Wire Size24 AWG
StandardsCSA, DIN, UL
Terminal TypeFerrules
Tools IncludedNone

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)4.06
Ship length (cm)9.14
Ship width (cm)9.14
Country of OriginDE

Product Variants

ProductModelNumber Of PiecesNumber Of SizesSizes IncludedPrice
PANDUIT KP-FSD2 Ferrule Assort Kit 400 Pieces #22-14 AWG | AH8YGW 39CA58 KP-FSD2400522 AWG to 14 AWG€187.54
PANDUIT KP-FSD3 Ferrule Assort Kit 100 Pieces #12-6 AWG | AH8YGZ 39CA61 KP-FSD3100412 AWG to 6 AWG€171.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT KP-FSD1 Ferrule Assort Kit 150 Pieces #24-18 AWG
€161.37 /unit