Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT HC4LG6 Wire Duct Cover Hinging Gray L 6 Feet | AB2DXP 1LER5

PANDUIT HC4LG6 Wire Duct Cover Hinging Gray L 6 Feet

Item: AB2DXP Model: HC4LG6Cross Ref: 1LER5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€34.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWiring Duct Cover
ApplicationCover For Wiring Duct
Cable Manager TypeRaceway Cover
ColorGray
For Nominal Duct Width4"
For Use With4 In Wiring Duct
Length6"
Length (straight Wireway)6 ft.
MaterialLead Free PVC
Mounting StyleHinged
Product ColorGray
TypeWiring Duct Cover
Use With4 In Wiring Duct
Width4"
StandardsCE COMPLIANT, CSA CERTIFIED, ROHS, UL 94V-0, UL RECOGNITION

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.59
Ship length (cm)185.42
Ship width (cm)12.19
HS code3925900000
Country of OriginUS

Product Variants

ProductModelColorFor Nominal Duct WidthUse WithTypeMounting StyleMaterialPrice
PANDUIT HC1.5LG6 Wire Duct Cover, Hinged, 6 ft. Length, Gray | AB2DWV 1LEN5 HC1.5LG6Gray1 1/2"1 1/2 In Wiring DuctWiring Duct CoverHingedLead Free PVC€15.50
RFQ
PANDUIT HC1.5WH6 Wire Duct Cover Hinging White L 6 Feet | AB2DWW 1LEN6 HC1.5WH6White1 1/2"1 1/2 In Wiring DuctWiring Duct CoverHingedLead Free PVC€14.59
RFQ
PANDUIT HC2LG6 Wire Duct Cover Hinging Gray L 6 Feet | AB2DXD 1LEP4 HC2LG6Gray2"2 In Wiring DuctWiring Duct CoverHingedLead Free PVC€18.96
RFQ
PANDUIT HC2WH6 Wire Duct Cover Hinging White L 6 Feet | AB2DXE 1LEP5 HC2WH6White2"2 In Wiring DuctWiring Duct CoverHingedLead Free PVC€16.18
RFQ
PANDUIT HC3LG6 Wire Duct Cover Hinging Gray L 6 Feet | AB2DXK 1LER1 HC3LG6Gray3"3 In Wiring DuctWiring Duct CoverHingedLead Free PVC€26.98
RFQ
PANDUIT HC3WH6 Wire Duct Cover Hinging White L 6 Feet | AB2DXL 1LER2 HC3WH6White3"3 In Wiring DuctWiring Duct CoverHingedLead Free PVC€28.97
RFQ
PANDUIT HC4WH6 Wire Duct Cover Hinging White L 6 Feet | AB2DXQ 1LER6 HC4WH6White4"4 In Wiring DuctWiring Duct CoverHingedLead Free PVC€32.22
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT HC4LG6 Wire Duct Cover Hinging Gray L 6 Feet
€34.36 /unit