Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT H2X4LG6 Wire Duct Wide Slot Gray L 6 Feet | AB2DXB 1LEP2

PANDUIT H2X4LG6 Wire Duct Wide Slot Gray L 6 Feet

Item: AB2DXB Model: H2X4LG6Cross Ref: 1LEP2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€89.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWiring Duct for Hinged Covers
ApplicationHinged Cover Wide Slot Wiring Duct Provides Wire Management In General Purpose Applications Where It Is Beneficial To Retain Cover During Wire Changes
Cable Manager TypeCable Duct
ColorGray
Compatible Cover StyleHinged
Dimension A2"
Dimension B4"
Dimension C2.29"
Dimension E1"
Dimension F3.63"
Dimension J0.31"
Flammability RatingUl94V-0
Height4.1"
IncludesBase Only
Length6"
Length (straight Wireway)6 ft.
MaterialLead Free PVC
Measurement SystemImperial
Mounting StyleScrew
Nominal Height4"
Nominal Width2"
Product ColorGray
Slot Height3 3/5"
Slot Width0.31"
Slot-to-slot Centerline1"
Standard Length6 ft.
TypeWiring Duct Base
Wall DesignSlotted
Wall TypeSlotted
Width2.17"
Wiring Duct TypeH
Compatable Cover StyleHinged
StandardsCE COMPLIANT, CRUUS, CSA CERTIFIED, NFPA 79-2015 SECTION 13.3.1, UL 94V-0

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)12.7
Ship length (cm)185.42
Ship width (cm)17.27
HS code3925900000
Country of OriginUS

Product Variants

ProductModelTypeMounting StyleWall TypeColorNominal WidthNominal HeightHeightDimension APrice
PANDUIT H1.5X2LG6 Wire Duct Wide Slot Gray L 6 Feet | AB2DWQ 1LEN1 H1.5X2LG6Hinged, Wide SlotScrewWide SlotGray--1.98"1 1/2"€58.06
RFQ
PANDUIT H1.5X2WH6 Wire Duct Wide Slot White L 6 Feet | AB2DWR 1LEN2 H1.5X2WH6Wiring Duct BaseScrewSlottedWhite1 1/2"2"1.98"1 1/2"€57.18
RFQ
PANDUIT H1.5X3LG6 Wire Duct Wide Slot Gray L 6 Feet | AB2DWT 1LEN3 H1.5X3LG6Wiring Duct BaseScrewSlottedGray1 1/2"3"3.06"1 1/2"€70.51
RFQ
PANDUIT H2X2LG6 Wire Duct Wide Slot Gray L 6 Feet | AB2DWX 1LEN7 H2X2LG6Wiring Duct BaseScrewSlottedGray2"2"1.98"2"€59.21
RFQ
PANDUIT H2X2WH6 Wire Duct Wide Slot White L 6 Feet | AB2DWY 1LEN8 H2X2WH6Wiring Duct BaseScrewSlottedWhite2"2"1.98"2"€54.44
RFQ
PANDUIT H2X3LG6 Wire Duct Wide Slot Gray L 6 Feet | AB2DWZ 1LEN9 H2X3LG6Wiring Duct BaseScrewSlottedGray2"3"3.06"2"€73.55
RFQ
PANDUIT H2X3WH6 Wire Duct Wide Slot White L 6 Feet | AB2DXA 1LEP1 H2X3WH6Wiring Duct BaseScrewSlottedWhite2"3"3.06"2"€76.82
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT H2X4LG6 Wire Duct Wide Slot Gray L 6 Feet
€89.88 /unit