Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PANDUIT GS4MT Cable Tie Install Tool 200 To 800 Lb | AB9EYK 2CMU8

PANDUIT GS4MT Cable Tie Install Tool 200 To 800 Lb

Item: AB9EYK Model: GS4MTCross Ref: 2CMU8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,573.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Tie Gun
Duty RatingStandard
FunctionInstalls Cable Ties To Correct Tension And Trim Tails Flush
Handle TypePlain
MechanismTension Locking
Overall Length8"
Tool CodeG
WheelEasy Tension Knob Adjustment
Body ColorGray
Body MaterialMetal
Compatible Cable Tie MaterialStainless Steel
FeaturesEasy to Read Tension Settings Improves Accuracy While Increasing Dependability
For Cable Tie Tensile Strength200 lbs. to 600 lbs.
For Use WithMLT/S/LH/H/EH, MLTC/H, MLTFC/S/H or MLTDH/EH Series Ties And Strapping
Includes Tie CutterYes
Maximum Cable Tie Width1/2"
Minimum Cable Tie Width0.18"
Tension Adjustment MethodPre Set Steps
Tool Height5 1/2"
Tool Length8"
Tool StyleCable Tie Tension Tool
Tool Width1 1/2"

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)3.81
Ship length (cm)27.69
Ship width (cm)14.22
HS code8205595510
Country of OriginUS

Product Details:

    • Special Features: Side Entry of Ties
    • Characteristics: For 200 to 600 Lb. Tensile Strength Cable Ties

Product Variants

ProductModelHandle TypeDuty RatingOverall LengthTool CodeFor Cable Tie Tensile StrengthMinimum Cable Tie WidthMaximum Cable Tie WidthTension Adjustment MethodPrice
PANDUIT ST2MT Cable Tie Install Tool 200 To 800 Lb | AB9EYL 2CMU9 ST2MTCushion GripHeavy Duty8"H----€541.60
PANDUIT MTRTLS Cable Tie Install Tool 180 To 225 Lb | AB9EYM 2CMV1 MTRTLSCushion GripStandard9"I180 lbs. to 225 lbs.0.18"1/4"Yes€4,348.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT GS4MT Cable Tie Install Tool 200 To 800 Lb
€1,573.03 /unit