Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT FSD80-8-DSL6 Ferrule 14 AWG Polypropylene 13/32 Inch PK500 | AH8XUA 39AX79

PANDUIT FSD80-8-DSL6 Ferrule 14 AWG Polypropylene 13/32 Inch PK500

Item: AH8XUA Model: FSD80-8-DSL6Cross Ref: 39AX79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule
Barrel Diameter4/25"
Barrel FinishTin Plated
Barrel MaterialCopper
Base MaterialCopper
ColorBlue
Color CodeBlue
Compatible With Product TypeTerminal Block
Connection MaterialTinned
Cover MaterialPolypropylene
Ferrule Diameter0.1"
Ferrule MaterialCopper
Ferrule TypeSingle Wire Standard
For Wire Size14 AWG
Insertion Length0.406" , 13/32"
Insulation ColorBlue
Insulation CoveragePartially Insulated
Insulation MaterialPolypropylene
Insulation TypePolypropylene
Max. Temp.221°F
Maximum Conductors1
Maximum Wire Size14 AWG
Min. Wire Size14 AWG
Overall Length3/5"
Product ColorBlue
Product MaterialCopper
Strip Length13/32"
Termination TypeCrimp
Wire Range14 AWG
Wire Size14 AWG
Barrel Length0.28"
Contact FinishTin
Contact MaterialCopper
Maximum Operating Temperature221°F
Minimum Wire Size14 AWG
Special FeaturesFunnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
StandardsCSA C22.2 NO. 291-14, DIN 46228 PART 4
Termination StyleCrimp

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.52
Ship length (cm)25.4
Ship width (cm)4.57
Country of OriginDE

Product Variants

ProductModelInsulation TypeStrip LengthInsulation ColorWire SizeMax. Temp.Insertion LengthMaximum ConductorsFerrule DiameterPkg. Qty.Price
PANDUIT F78-10-M Ferrule 16 AWG Non-Insulatedated 13/32 Inch PK1000 | AH8XRK 39AX42 F78-10-MBare13/32"Bare16 AWG302°F0.406"12/25"1€145.51
PANDUIT F80-10-M Ferrule 14 AWG Non-Insulatedated 13/32 Inch PK1000 | AH8XRL 39AX43 F80-10-MBare13/32"Bare14 AWG302°F0.406"10.1"1€154.56
PANDUIT F80-12-M Ferrule 14 AWG Non-Insulatedated 15/32 Inch PK1000 | AH8XRM 39AX44 F80-12-MBare15/32"Bare14 AWG302°F0.469"10.1"1€169.40
PANDUIT F82-12-M Ferrule 10 AWG Non-Insulated 15/32 Inch PK1000 | AH8XRN 39AX45 F82-12-MBare15/32"Bare10 AWG302°F0.469"10.15"1€232.22
PANDUIT F82-15-M Ferrule 10 AWG Non-Insulated 19/32 Inch PK1000 | AH8XRP 39AX46 F82-15-MBare19/32"Bare10 AWG302°F0.594"10.15"1€374.44
PANDUIT F83-12-D Ferrule 8 AWG Non-Insulated 15/32 Inch PK500 | AH8XRQ 39AX47 F83-12-DBare15/32"Bare8 AWG302°F0.469"10.19"500€171.04
PANDUIT F83-15-D Ferrule 8 AWG Non-Insulated 19/32 Inch PK500 | AH8XRR 39AX48 F83-15-DBare19/32"Bare8 AWG302°F0.594"10.19"500€266.21

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT FSD80-8-DSL6 Ferrule 14 AWG Polypropylene 13/32 Inch PK500
€67.23 /unit