Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT DP24688TGY Patch Panel Cat 6 Rack Metric 24 Port | AE7QAH 5ZVX6

PANDUIT DP24688TGY Patch Panel Cat 6 Rack Metric 24 Port

Item: AE7QAH Model: DP24688TGYCross Ref: 5ZVX6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€763.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Panel
Category Type6
Connectors Per Panel24
MaterialCold Rolled Steel
Mounting StyleRack
Number Of Ports24
Panel Type110
Rack Units1
StyleFlat
Compatible Cable Performance Category6
IncludesAdhesive Label
Overall Depth1 1/8"
Overall Height1 3/4"
Overall Width19"
Panel ShapeFlat
StandardsANSI/TIA-568-C.2, IEC 60603-7, IEEE 802.3AF, IEEE 802.3AT, IEEE 802.3BT, ISO 11801 CLASS EANSI/TIA-968-A, ROHS COMPLIANT, UL LISTED
T568 StandardT568A, T568B

Shipping Info:

Ship weight (kg) 0.756
Ship height (cm)7.37
Ship length (cm)51.56
Ship width (cm)8.89
HS code8537109070
Country of OriginUS

Product Variants

ProductModelNumber Of PortsPanel TypeRack UnitsConnectors Per PanelMaterialCategory TypeHeightMaterial GaugePrice
PANDUIT DP245E88TGY Patch Panel Cat 5e Rack Metric 24 Port | AE7QAG 5ZVX5 DP245E88TGY24110124Cold Rolled Steel5E1 3/4"-€375.90
PANDUIT DP485E88TGY Patch Panel Cat 5e Rack Metric 48 Port | AE7QAJ 5ZVX7 DP485E88TGY48110248Cold Rolled Steel5E--€785.94
PANDUIT DP48688TGY Patch Panel Cat 6 Rack Metric 48 Port | AE7QAK 5ZVX8 DP48688TGY48110248Cold Rolled Steel6--€1,261.91
PANDUIT CPP24WBLY Patch Panel Mini-com Rack Mount 24 Port | AE7QAL 5ZVX9 CPP24WBLY24Modular124Cold Rolled SteelMini-Com--€65.31
PANDUIT CPP48WBLY Patch Panel Mini-com Rack Mount 48 Port | AE7QAN 5ZVY1 CPP48WBLY48Modular248Cold Rolled SteelMini-Com--€121.70
PANDUIT CFAPPBL1 Patch Panel 48 Ports Flat Fiber Rack 1ru | AE7QEP 5ZWE8 CFAPPBL148Flat Fiber196Steel-1 2/5"16 ga.€46.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT DP24688TGY Patch Panel Cat 6 Rack Metric 24 Port
€763.24 /unit