Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT DNT-100 Wiring Duct Notching Tool Side Wall | AB9QQZ 2ETX1

PANDUIT DNT-100 Wiring Duct Notching Tool Side Wall

Item: AB9QQZ Model: DNT-100Cross Ref: 2ETX1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€275.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWiring Duct Notching Tool
ColorBlack
TypeHand Held, Side Wall
MaterialSteel
Nominal Length9 1/2"
Use WithAll Wide Slotted Duct Types

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.56
Ship length (cm)32.51
Ship width (cm)12.19
HS code8203300000
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT DNT-100 Wiring Duct Notching Tool Side Wall
€275.77 /unit