Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT CPPL24WBLY Patch Panel Mini-Com Rack Mount 24 Port | AE7QAM 5ZVY0

PANDUIT CPPL24WBLY Patch Panel Mini-Com Rack Mount 24 Port

Item: AE7QAM Model: CPPL24WBLYCross Ref: 5ZVY0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Panel with Labels
Category TypeMini-Com
Connectors Per Panel24
MaterialCold Rolled Steel
Mounting StyleRack
Number Of Ports24
Panel TypeModular
Rack Units1
StyleFlat
FeaturesFront Access
FeaturesFront Access, Label Pockets
IncludesLabel Pockets
Overall Depth7/8"
Overall Height1 3/4"
Overall Width19"
Panel ShapeFlat
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.79
Ship length (cm)51.31
Ship width (cm)5.33
HS code9403908041
Country of OriginUS

Product Variants

ProductModelNumber Of PortsRack UnitsConnectors Per PanelPanel TypeCategory TypeMaterialPrice
PANDUIT CPPL48WBLY Patch Panel Mini-Com Rack Mount 48 Port | AE7QAP 5ZVY2 CPPL48WBLY48248ModularMini-ComCold Rolled Steel€127.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT CPPL24WBLY Patch Panel Mini-Com Rack Mount 24 Port
€79.98 /unit