Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT CFPE4WHY Faceplate Single Gang 4 Ports White | AE7QBE 5ZVZ6

PANDUIT CFPE4WHY Faceplate Single Gang 4 Ports White

Item: AE7QBE Model: CFPE4WHYCross Ref: 5ZVZ6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceplate
Cable TypeSingle Gang
ColorWhite
Depth0.58"
Length4 1/2"
MaterialABS
Number Of Gangs1
Number Of Ports4
OrientationVertical
TypeSingle Gang
Width2 3/4"
FeaturesMounts to Nema Standard Single Gang Opening
IncludesLabel Pocket
Outlet OrientationVertical
Overall Depth7/8"
Overall Height4 1/2"
Overall Width2 3/4"
Product TypeWall Plate
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.78
Ship length (cm)11.43
Ship width (cm)7.62
HS code3926909980
Country of OriginCR

Product Variants

ProductModelColorNumber Of PortsTypeNumber Of GangsOrientationMaterialDepthPrice
PANDUIT CFPE4IWY Faceplate Single Gang 4 Ports Off White | AE7QBC 5ZVZ4 CFPE4IWYOff White4Single Gang1VerticalABS0.58"€5.05
PANDUIT CFPE4EIY Faceplate Single Gang 4 Ports Ivory | AE7QBD 5ZVZ5 CFPE4EIYIvory4Single Gang1VerticalABS0.58"€5.05
PANDUIT CFPE2IWY Faceplate Single Gang 2 Ports Off White | AE7QBF 5ZVZ7 CFPE2IWYOff White2Single Gang1VerticalABS0.58"€5.69
PANDUIT CFPE2EIY Faceplate Single Gang 2 Ports Ivory | AE7QBG 5ZVZ8 CFPE2EIYIvory2Single Gang1VerticalABS0.58"€5.35
PANDUIT CFPE2WHY Faceplate Single Gang 2 Ports White | AE7QBH 5ZVZ9 CFPE2WHYWhite2Single Gang1VerticalABS0.58"€5.64

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT CFPE4WHY Faceplate Single Gang 4 Ports White
€5.21 /unit