Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT CBOT24K Cable Bundle Organizing Tool | AC3CKX 2RLH4

PANDUIT CBOT24K Cable Bundle Organizing Tool

Item: AC3CKX Model: CBOT24KCross Ref: 2RLH4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Bundle Organizing Tool
ApplicationTx5500„ Category 5E Utp, Tx6000„ Category 6 Utp, Tx6500„ Enhanced Category 6, Tx6A„ 10Gig„ Category 6A
Cable Manager TypeCable Bundler
ColorBlack, Green, Yellow
Description/special FeaturesElastic Material, Flexible, Releasable
Environmentally FriendlyYes
For Use WithCables, Chargers, Cords, Lights
Max. Bundle Dia.2"
Product MaterialNylon
Size2"
Tool TypeManual
MaterialNylon 6/6

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)22.86
Ship width (cm)13.46
HS code3926909980
Country of OriginCR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT CBOT24K Cable Bundle Organizing Tool
€167.77 /unit