Flat Shipping

Flat Shipping at €24.99 + VAT

PANAVISE 366 Vise Head 6-1/4 Inch Open | AD3TLK 40N558

PANAVISE 366 Vise Head 6-1/4 Inch Open

Item: AD3TLK Model: 366Cross Ref: 40N558
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVise Head
Base TypeNone
Jaw MaterialRibbed Neoprene
Jaw Width1 7/8"
MaterialAluminum
Max. Opening6 1/4"
Overall Height5 1/8"
Overall Length11"
Overall Width1 7/8"
Pipe Capacity1 1/2"
Swivel Angle360°
Throat Depth2"
Body MaterialAluminum
Jaw Face TypeV Grooved
Jaw Face Width2"
Jaw Opening - Maximum6 1/4"
Overall Depth5 1/8"
Pipe Diameter - Maximum1 1/2"

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)13.02
Ship length (cm)27.94
Ship width (cm)4.76
HS code8466208065
Country of OriginUS

Product Variants

ProductModelThroat DepthPrice
PANAVISE 303 Vise Head 2-1/4 Inch Open | AD3TKF 40N530 3031 3/8"€46.00
PANAVISE 304 Vise Head 2-1/4 Inch Open | AD3TKG 40N531 3041 3/8"€58.66
PANAVISE 376 Vise Head 9-1/4 Inch Open | AD3TLM 40N560 3761.562"€76.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANAVISE 366 Vise Head 6-1/4 Inch Open
€62.11 /unit