Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING PE1000 Packing Seal 5/8 Square inch 5 Feet | AD9GMW 4RRU1

PALMETTO PACKING PE1000 Packing Seal 5/8 Square inch 5 Feet

Item: AD9GMW Model: PE1000Cross Ref: 4RRU1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
ColorBlack
For Use InPumps, Valves
IncludesLubrication
Length5 ft.
MaterialAramid, Graphite
Max. Pressure For Pumps6000 psi
Max. Pressure For Valves6000 psi
Max. Shaft Speed2500 FPM
Max. Temp. In SteamNot Rated
Ph Range1 pH to 13 pH
Size0.625 sq. in.
Square Size5/8"
TypeCompression Packing Seal
Max Pressure In Valves ApplicationNot Rated
Max. Pressure In Pumps Application800 psi
Max. Temperature In SteamNot Rated
Overall Length5 ft.
Product TypeCompression Packing Seal
StandardsOSHA, ROHS

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)21.08
Ship length (cm)21.59
Ship width (cm)13.97
HS code5911900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING PE1000 Packing Seal 5/8 Square inch 5 Feet
€168.31 /unit