PALMETTO PACKING PE1000 3/16 Packing Seal, 3/16 Inch Size, Aramid Graphite | CD3ZLX

PALMETTO PACKING PE1000 3/16" Packing Seal, 3/16 Inch Size, Aramid Graphite

Item: CD3ZLX Model: PE1000 3/16"
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-400°F to +550°F
ColorBlack
For Use InPumps, Valves
Length25 ft.
MaterialGraphite Powder, Lubricant, Yarn
Max. Pressure For Pumps800 psi
Max. Shaft Speed2500 FPM
Ph Range1 pH to 13 pH
Size3/16"

Shipping Info:

Country of OriginUS

Product Details:

    • Price Per Pound

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING PE1000 3/16" Packing Seal, 3/16 Inch Size, Aramid Graphite