Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 3-1/2 - Pack Of 6 | AA4JAF 12N761

PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip, 3-1/2 Inch Size, Pack Of 6

Item: AA4JAF Model: Chekseals 981Cross Ref: 12N761
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Seal
Durometer Rating85 Shore A
Gasket MaterialNitrile
Material Content CodeBuna N
Max. Temp.225°F
Media TypeAir, Water, Water Glycol, Water Soluble Oil
Min. Temp.-20°F
Seal Bore4.109"
Seat Thickness1/2"
Shaft Size3 5/8"
Standard Industry Seal Number981
TypeAxial Lip Seal
Compatible With Media TypeWater, Water-Glycol, Water-Soluble Oil
For Shaft Diameter3 5/8"
Shaft Seal TypeAxial Lip Seal
StandardsANAB ACCREDITED, ISO 9001:2000, UL LISTED
Temperature (maximum)225°F
Temperature (minimum)-20°F

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)12.7
HS code4016931050
Country of OriginTW

Product Variants

ProductModelShaft SizeSeat ThicknessSeal BoreGasket MaterialMax. Temp.Min. Temp.Material Content CodeDurometer RatingPkg. Qty.Price
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 1/4" - Pack Of 6 | AA4HZP 12N746 Chekseals 9811/4"1/5"0.5 ft.Nitrile225°F-20°FBuna N85 Shore A6€27.57
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 3/8" - Pack Of 6 | AA4HZQ 12N747 Chekseals 9813/8"1/4"8/9"Nitrile225°F-20°FBuna N85 Shore A6€29.11
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 1/2" - Pack Of 6 | AA4HZR 12N748 Chekseals 9811/2"1/4"1"Nitrile225°F-20°FBuna N85 Shore A6€30.71
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 5/8" - Pack Of 6 | AA4HZT 12N749 Chekseals 9813/4"3/8"1 1/4"Nitrile225°F-20°FBuna N85 Shore A6€28.19
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 3/4" - Pack Of 6 | AA4HZU 12N750 Chekseals 9813/4"3/8"1 1/3"Nitrile225°F-20°FBuna N85 Shore A6€33.03
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 1" - Pack of 6 | AA4HZV 12N751 Chekseals 9811 1/8"3/8"1 3/5"Nitrile225°F-20°FBuna N85 Shore A6€35.54
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 1-1/4" - Pack Of 6 | AA4HZW 12N752 Chekseals 9811 1/4"3/8"1 6/7"Nitrile225°F-20°FBuna N85 Shore A6€38.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip, 3-1/2 Inch Size, Pack Of 6
€105.08 /unit