Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 3/8 - Pack Of 6 | AA4HZQ 12N747

PALMETTO PACKING Chekseals 981 Chekseal 981 Shaft Seal, Axial Lip, 3/8 Inch - Pack Of 6

Item: AA4HZQ Model: Chekseals 981Cross Ref: 12N747
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Seal
Durometer Rating85 Shore A
Gasket MaterialNitrile
Material Content CodeBuna N
Max. Temp.225°F
Media TypeAir, Water, Water Glycol, Water Soluble Oil
Min. Temp.-20°F
Seal Bore8/9"
Seat Thickness1/4"
Shaft Size3/8"
Standard Industry Seal Number981
TypeAxial Lip Seal
Compatible With Media TypeWater, Water-Glycol, Water-Soluble Oil
For Shaft Diameter3/8"
Shaft Seal TypeAxial Lip Seal
StandardsANAB ACCREDITED, ISO 9001:2000, UL LISTED
Temperature (maximum)225°F
Temperature (minimum)-20°F

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.54
HS code4016931050
Country of OriginTW

Product Details:

    • Palmetto Packing CHEKSEAL 981 is a shaft-mounted, self-adjusting axial lip seal widely used in axles, bearings and swivel joints to deflect contaminants and avoid lubricant loss.
    • It features a flexible hinged lip that seals axially against a radial face and does not require any special machining to tightly fit the shaft.
    • This easy-to-install lip seal is made from highly resilient nitrile rubber & can be easily stretched over shaft obstructions. The natural tension of the rubber helps the seal securely hold its place while the shaft turns.
    • It can automatically vent excess grease during regreasing and operates effectively at temperatures ranging from -20 to 225 degrees F.

Product Variants

ProductModelShaft SizeSeat ThicknessSeal BoreGasket MaterialMax. Temp.Min. Temp.Material Content CodeDurometer RatingPkg. Qty.Price
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 1/4" - Pack Of 6 | AA4HZP 12N746 Chekseals 9811/4"1/5"0.5 ft.Nitrile225°F-20°FBuna N85 Shore A6€27.57
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 1/2" - Pack Of 6 | AA4HZR 12N748 Chekseals 9811/2"1/4"1"Nitrile225°F-20°FBuna N85 Shore A6€30.71
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 5/8" - Pack Of 6 | AA4HZT 12N749 Chekseals 9813/4"3/8"1 1/4"Nitrile225°F-20°FBuna N85 Shore A6€28.19
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 3/4" - Pack Of 6 | AA4HZU 12N750 Chekseals 9813/4"3/8"1 1/3"Nitrile225°F-20°FBuna N85 Shore A6€33.03
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 1" - Pack of 6 | AA4HZV 12N751 Chekseals 9811 1/8"3/8"1 3/5"Nitrile225°F-20°FBuna N85 Shore A6€35.54
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 1-1/4" - Pack Of 6 | AA4HZW 12N752 Chekseals 9811 1/4"3/8"1 6/7"Nitrile225°F-20°FBuna N85 Shore A6€38.26
PALMETTO PACKING Chekseals 981 Shaft Seal Axial Lip 1-1/2" - Pack Of 6 | AA4HZX 12N753 Chekseals 9811 3/4"3/8"2 1/9"Nitrile225°F-20°FBuna N85 Shore A6€44.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING Chekseals 981 Chekseal 981 Shaft Seal, Axial Lip, 3/8 Inch - Pack Of 6
€52.39 /unit