Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 5000W Packing Seal 7/16 Square inch 5 Feet | AD9WUJ 4VLP1

PALMETTO PACKING 5000W Packing Seal 7/16 Square inch 5 Feet

Item: AD9WUJ Model: 5000WCross Ref: 4VLP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-100°F to +800°F
ColorGray
For Use InValves
IncludesLubrication
Length5 ft.
MaterialGraphite
Max. Pressure For PumpsNot Rated
Max. Pressure For Valves3500 psi
Max. Shaft SpeedNot Rated
Max. Temp. In Steam1200°F
Ph Range1 pH to 14 pH
Size0.4375 sq. in.
Square Size7/16"
TypeCompression Packing Seal
Max Pressure In Valves Application3500 psi
Max. Ambient Temperature650°F
Max. Ph14 pH
Max. Pressure In Pumps ApplicationNot Rated
Max. Temperature In Steam1200°F
Min. Ambient Temperature-100°F
Min. Ph1 pH
Overall Length5 ft.
Packing Seal Size0.4375 sq. in.
Product TypeCompression Packing Seal
Seal MaterialGraphite
StandardsOSHA, ROHS

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)9.65
HS code5911900040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 5000W Packing Seal 7/16 Square inch 5 Feet
€47.54 /unit