Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 5000 Packing Seal 1/2 Square inch 25 Feet | AD9WKL 4VKW6

PALMETTO PACKING 5000 Packing Seal 1/2 Square inch 25 Feet

Item: AD9WKL Model: 5000Cross Ref: 4VKW6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-400°F to +850°F
ColorGray
For Use InPumps, Valves
IncludesLubrication
Length25 ft.
MaterialGraphite
Max. Pressure For Pumps125 psi
Max. Pressure For Valves2500 psi
Max. Shaft Speed4000 FPM
Max. Temp. In Steam1200°F
Ph Range0 pH to 14 pH
Size0.5 sq. in.
Square Size1/2"
TypeCompression Packing Seal
Max Pressure In Valves Application2500 psi
Max. Ambient Temperature650°F
Max. Ph14 pH
Max. Pressure In Pumps Application250 psi
Max. Temperature In Steam1200°F
Min. Ambient Temperature-400°F
Min. Ph0 pH
Overall Length25 ft.
Packing Seal Size0.5 sq. in.
Product TypeCompression Packing Seal
Seal MaterialGraphite
StandardsOSHA

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)21.08
Ship length (cm)21.59
Ship width (cm)13.97
HS code5607504000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 5000 Packing Seal 1/2 Square inch 25 Feet
€156.54 /unit