Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1555 Packing Seal 7/16 Square inch 10 Feet | AD9WRB 4VLG2

PALMETTO PACKING 1555 Packing Seal 7/16 Square inch 10 Feet

Item: AD9WRB Model: 1555Cross Ref: 4VLG2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-450°F to +800°F
ColorBlack
For Use InPumps, Valves
IncludesLubrication
Length10 ft.
MaterialGraphite
Max. Pressure For Pumps3500 psi
Max. Pressure For Valves3500 psi
Max. Shaft Speed4000 FPM
Max. Temp. In Steam1200°F
Ph Range1 pH to 14 pH
Size0.4375 sq. in.
Square Size7/16"
TypeCompression Packing Seal
Max Pressure In Valves Application3500 psi
Max. Ambient Temperature600°F
Max. Ph14 pH
Max. Pressure In Pumps Application500 psi
Max. Temperature In Steam1200°F
Min. Ph1 pH
Overall Length10 ft.
Packing Seal Size0.4375 sq. in.
Product TypeCompression Packing Seal
Seal MaterialGraphite
StandardsOSHA, ROHS

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)9.65
HS code5607504000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1555 Packing Seal 7/16 Square inch 10 Feet
€208.34 /unit