Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1555 Packing Seal 1/4 Square inch 25 Feet | AD9WQT 4VLF3

PALMETTO PACKING 1555 Packing Seal 1/4 Square inch 25 Feet

Item: AD9WQT Model: 1555Cross Ref: 4VLF3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-450°F to +800°F
ColorBlack
For Use InPumps, Valves
IncludesLubrication
Length25 ft.
MaterialGraphite
Max. Pressure For Pumps3500 psi
Max. Pressure For Valves3500 psi
Max. Shaft Speed4000 FPM
Max. Temp. In Steam1200°F
Ph Range1 pH to 14 pH
Size0.25 sq. in.
Square Size1/4"
TypeCompression Packing Seal

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)9.65
HS code5911900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1555 Packing Seal 1/4 Square inch 25 Feet
€167.87 /unit