Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1392S Packing Seal 3/16 Square inch 5 Feet | AD9GYL 4RTY7

PALMETTO PACKING 1392S Packing Seal 3/16 Square inch 5 Feet

Item: AD9GYL Model: 1392SCross Ref: 4RTY7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-10°F to +500°F
ColorBrown
External CoatingPetrolatum
For Use InPumps, Valves
IncludesLubrication
Length5 ft.
MaterialAramid, Carbon, PTFE
Max. Pressure For Pumps2500 psi
Max. Pressure For Valves2500 psi
Max. Shaft Speed1200 FPM
Max. Temp. In SteamNot Rated
Ph Range2 pH to 12 pH
Size0.1875 sq. in.
Square Size3/16"
TypeCompression Packing Seal
Max Pressure In Valves ApplicationNot Rated
Max. Pressure In Pumps Application400 psi
Max. Temperature In SteamNot Rated
Overall Length5 ft.
Product TypeCompression Packing Seal
StandardsOSHA, ROHS

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)9.65
HS code5911900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1392S Packing Seal 3/16 Square inch 5 Feet
€25.65 /unit