Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1389 Packing Seal 5/8 Square inch 25 Feet | AD9GVW 4RTP9

PALMETTO PACKING 1389 Packing Seal 5/8 Square inch 25 Feet

Item: AD9GVW Model: 1389Cross Ref: 4RTP9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€834.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
ColorBlack
For Use InPumps, Valves
IncludesLubrication
Length25 ft.
MaterialGraphite, PTFE
Max. Pressure For Pumps1900 psi
Max. Pressure For Valves1900 psi
Max. Shaft Speed4300 FPM
Max. Temp. In SteamNot Rated
Ph Range2 pH to 14 pH
Size0.625 sq. in.
Square Size5/8"
TypeCompression Packing Seal
Max Pressure In Valves ApplicationNot Rated
Max. Ambient Temperature550°F
Max. Ph14 pH
Max. Pressure In Pumps Application300 psi
Max. Temperature In SteamNot Rated
Min. Ambient Temperature-400°F
Min. Ph2 pH
Overall Length25 ft.
Packing Seal Size0.625 sq. in.
Product TypeCompression Packing Seal
Seal MaterialGraphite, PTFE
StandardsOSHA, ROHS

Shipping Info:

Ship weight (kg) 3.3525
Ship height (cm)21.08
Ship length (cm)21.59
Ship width (cm)13.97
HS code5911900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1389 Packing Seal 5/8 Square inch 25 Feet
€834.73 /unit