Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1389 Packing Seal 1/8 Square inch 5 Feet | AD9GUW 4RTL4

PALMETTO PACKING 1389 Packing Seal 1/8 Square inch 5 Feet

Item: AD9GUW Model: 1389Cross Ref: 4RTL4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
ColorBlack
For Use InPumps, Valves
IncludesLubrication
Length5 ft.
MaterialGraphite, PTFE
Max. Pressure For Pumps1900 psi
Max. Pressure For Valves1900 psi
Max. Shaft Speed4300 FPM
Max. Temp. In SteamNot Rated
Ph Range2 pH to 14 pH
Size0.125 sq. in.
Square Size1/8"
TypeCompression Packing Seal

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)9.65
HS code5911900040
Country of OriginUS

Product Details:

Palmetto 1389 packing seal or gland seal is designed to seal a variety of fluids. It is used to contain solvents, gases, water, acids, oil and other chemicals that are subdued to different pressures and temperatures.

Features:

  • Palmetto Packing 1389 packing seal secures valves, pumps and other components from fluid leaks in general service and light slurry applications.
  • It features oriented virgin ePTFE yarn heavily loaded with super-pure graphite powder that soaks lubricant, withstands harsh chemicals and disperses heat.
  • It comes with an inert lubricant that improves packing life by decreasing break-in time and frictional heat.
  • This compression packing seal operates under a broad temperature range (-400 to 550 degrees F).

Frequently Asked Questions:

Q. How does the packing seal operate?

A. Packing seals fill in space and reduce fluid loss by wrapping rope-like materials around a pump's shaft.

Q. Why is compression packing used?

A. Compression packing is produced from various packing fibres. It eliminates leakage and improves the life of rotating equipment like pumps and valves.

Q. Where is gland packing employed?

A. Gland packing is used frequently for the sealing and preventing leakage of working fluid along the stem in valves and the shaft in pumps.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1389 Packing Seal 1/8 Square inch 5 Feet
€28.16 /unit