PALMETTO PACKING 1387 1/8 Packing Seal, 1/8 Inch Size, PTFE/Graphite, No Lube | CD3ZPG

PALMETTO PACKING 1387 1/8" Packing Seal, 1/8 Inch Size, PTFE/Graphite, No Lube

Item: CD3ZPG Model: 1387 1/8"
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-400°F to +550°F
MaterialPTFE
Max. Pressure For Pumps300 psi
Max. Shaft Speed3800 FPM
Ph Range0 pH to 14 pH
Size1/8"

Shipping Info:

Country of OriginUS

Product Details:

    • Price Per Pound

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1387 1/8" Packing Seal, 1/8 Inch Size, PTFE/Graphite, No Lube