Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1367H Packing Seal 3/16 Square inch 5 Feet | AD9WVA 4VLR7

PALMETTO PACKING 1367H Packing Seal 3/16 Square inch 5 Feet

Item: AD9WVA Model: 1367HCross Ref: 4VLR7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-400°F to +500°F
ColorWhite
For Use InValves
Length5 ft.
MaterialPTFE
Max. Pressure For PumpsNot Rated
Max. Pressure For Valves4000 psi
Max. Shaft Speed1200 FPM
Max. Temp. In SteamNot Rated
Ph Range0 pH to 14 pH
Size0.1875 sq. in.
Square Size3/16"
TypeCompression Packing Seal
Max Pressure In Valves Application2000 psi
Max. Pressure In Pumps ApplicationNot Rated
Max. Temperature In SteamNot Rated
Overall Length5 ft.
Product TypeCompression Packing Seal
Seal MaterialPTFE
StandardsMIL-P-24396

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)9.65
HS code5911900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1367H Packing Seal 3/16 Square inch 5 Feet
€25.74 /unit