Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1367FS Packing Seal 3/4 Square inch 25 Feet | AD9GUR 4RTK9

PALMETTO PACKING 1367FS Packing Seal 3/4 Square inch 25 Feet

Item: AD9GUR Model: 1367FSCross Ref: 4RTK9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€716.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-400°F to +500°F
ColorWhite
External CoatingMineral Oil
For Use InPumps, Valves
IncludesLubrication
Length25 ft.
MaterialPTFE
Max. Pressure For Pumps1000 psi
Max. Pressure For Valves1000 psi
Max. Shaft Speed1200 FPM
Max. Temp. In SteamNot Rated
Ph Range0 pH to 14 pH
Size0.75 sq. in.
Square Size3/4"
TypeCompression Packing Seal
Max Pressure In Valves ApplicationNot Rated
Max. Ambient Temperature500°F
Max. Ph14 pH
Max. Pressure In Pumps Application250 psi
Max. Temperature In SteamNot Rated
Min. Ambient Temperature-400°F
Min. Ph0 pH
Overall Length25 ft.
Packing Seal Size0.75 sq. in.
Product TypeCompression Packing Seal
Seal MaterialPTFE
StandardsFDA APPROVED

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)22.86
Ship length (cm)22.23
Ship width (cm)27.94
HS code5911900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1367FS Packing Seal 3/4 Square inch 25 Feet
€716.33 /unit