Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1367FS Packing Seal 1/2 Square inch 5 Feet | AD9GUH 4RTK1

PALMETTO PACKING 1367FS Packing Seal 1/2 Square inch 5 Feet

Item: AD9GUH Model: 1367FSCross Ref: 4RTK1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-400°F to +500°F
ColorWhite
External CoatingMineral Oil
For Use InPumps, Valves
IncludesLubrication
Length5 ft.
MaterialPTFE
Max. Pressure For Pumps1000 psi
Max. Pressure For Valves1000 psi
Max. Shaft Speed1200 FPM
Max. Temp. In SteamNot Rated
Ph Range0 pH to 14 pH
Size0.5 sq. in.
Square Size1/2"
TypeCompression Packing Seal

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)9.65
HS code5911900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1367FS Packing Seal 1/2 Square inch 5 Feet
€196.38 /unit