Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1350 Packing Seal 7/16 Square inch 25 Feet | AD9GQY 4RTC9

PALMETTO PACKING 1350 Packing Seal 7/16 Square inch 25 Feet

Item: AD9GQY Model: 1350Cross Ref: 4RTC9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€255.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-10°F to +500°F
ColorYellow
For Use InPumps, Valves
IncludesLubrication
Length25 ft.
MaterialAramid, PTFE
Max. Pressure For Pumps5000 psi
Max. Pressure For Valves5000 psi
Max. Shaft Speed2500 FPM
Max. Temp. In SteamNot Rated
Ph Range3 pH to 11 pH
Size0.4375 sq. in.
Square Size7/16"
Tensile Strength400000 psi
TypeCompression Packing Seal
Max Pressure In Valves ApplicationNot Rated
Max. Ambient Temperature500°F
Max. Ph11 pH
Max. Pressure In Pumps Application500 psi
Max. Temperature In SteamNot Rated
Min. Ambient Temperature-10°F
Min. Ph3 pH
Overall Length25 ft.
Packing Seal Size0.4375 sq. in.
Product TypeCompression Packing Seal
Seal MaterialAramid, PTFE
StandardsOSHA, ROHS

Shipping Info:

Ship weight (kg) 1.809
Ship height (cm)21.08
Ship length (cm)21.59
Ship width (cm)13.97
HS code5911900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1350 Packing Seal 7/16 Square inch 25 Feet
€255.30 /unit