Flat Shipping

Flat Shipping at €24.99 + VAT

PALADIN PA8100 Jack Terminator Crimper Frame | AA3HWG 11L586

PALADIN PA8100 Jack Terminator Crimper Frame

Item: AA3HWG Model: PA8100Cross Ref: 11L586
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJack Terminator Crimper Frame
AdjustabilityManual
AdjustableManual
Body MaterialSteel
Crimper StyleJack Terminator
CutsNo
For Use WithSystimax And Uniprise Jacks
Grip MaterialRubber
Handle TypeErgonomic
Includes Crimping DieNo
InsulatedNo
Insulated / UninsulatedUninsulated
MaterialHardened Steel
Max. Crimping ForceNot Rated
Maximum Crimping ForceNot Rated
Ratcheting MechanismYes
StripsNo
Tool Length9 1/2"
TypeWire Termination

Shipping Info:

Ship weight (kg) 0.6795
Ship height (cm)3.81
Ship length (cm)34.29
Ship width (cm)20.32
HS code8203206060
Country of OriginTW

Product Details:

    • Special Features: Ratcheting Action, Leverage Adjustment Feature, Quick-Change Punch Sets Require No Tools, Removable Jack Cradle Allows For Alternate Lacing Option, Rubber-Embedded Handles

Product Variants

ProductModelTypeIncludesPrice
PALADIN PA8105 Jack Terminator With Punchdown Head-set | AA3HWH 11L587 PA8105Wire TerminationPunchdown Head-Set€120.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALADIN PA8100 Jack Terminator Crimper Frame
€92.71 /unit