Flat Shipping

Flat Shipping at €24.99 + VAT

PACKERS KROMER 7230-3 Tool Balancer 13.3-22 Lbs 6.5 Feet Nylon | AB4MYR 1ZDH3

PACKERS KROMER 7230-3 Tool Balancer 13.3-22 Lbs 6.5 Feet Nylon

Item: AB4MYR Model: 7230-3Cross Ref: 1ZDH3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€909.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Balancer
Cable Length6.5 ft.
Cable MaterialSteel
Cable TypeLubricated
Drum TypeTapered
FeaturesContinuous Adjustable Cable, Continuous Load Adjustment
For Tool Weighing13.2 lbs. to 22 lbs.
Housing MaterialNylon
IncludesExternal Cable, Locking Safety Hanger, Secondary Safety Chain
Lock MechanismRecessed Manual
Overall Depth5"
Overall Height21"
Overall Width7"
Ratchet LockNo
Reel Mount TypeSpring Loaded Safety Hook
Reel Weight8.2 lbs.
Rotation TypeSwiveling
Spring Fail MechanismYes
Min. Tool Weight13 lbs.
Reel Height When Retracted20 3/4"
Tool Attachment TypeScrew Close Spring Clip

Shipping Info:

Ship weight (kg) 3.663
Ship height (cm)15.24
Ship length (cm)24.89
Ship width (cm)19.05
HS code8483509040
Country of OriginDE

Product Details:

    • Ratchet Lock (No)

Product Variants

ProductModelCable LengthLock MechanismHousing MaterialReel Mount TypeSpring Fail MechanismFor Tool WeighingOverall HeightOverall WidthPrice
PACKERS KROMER 7228-1 Tool Balancer .8-2.6 Lbs 4.9 Feet Nylon | AB4MYL 1ZDG7 7228-14.9 ft.ManualNylonScrew Close Spring ClipNo0.9 lbs. to 2.6 lbs.19"5 1/2"€249.15
PACKERS KROMER 7228-2 Tool Balancer 2.6-5.7 Lbs 4.9 Feet Nylon | AB4MYM 1ZDG8 7228-24.9 ft.ManualNylonScrew Close Spring ClipNo2.6 lbs. to 5.7 lbs.19"5 1/2"€278.25
PACKERS KROMER 7228-3 Tool Balancer 5.7-8.4 Lbs 4.9 Feet Nylon | AB4MYN 1ZDG9 7228-34.9 ft.ManualNylonScrew Close Spring ClipYes5.7 lbs. to 8.3 lbs.19"5 1/2"€367.87
PACKERS KROMER 7228-4 Tool Balancer 8.4-11.4 Lbs 4.9 Feet Nylon | AB4MYP 1ZDH1 7228-44.9 ft.ManualNylonScrew Close Spring ClipYes8.3 lbs. to 11.5 lbs.19"5 1/2"€409.29
PACKERS KROMER 7228-5 Tool Balancer 11.4-14.3 Lbs 4.9 Feet Nylon | AB4MYQ 1ZDH2 7228-54.9 ft.ManualNylonScrew Close Spring ClipYes11.5 lbs. to 14.3 lbs.19"5 1/2"€465.20
PACKERS KROMER 7230-4 Tool Balancer 20-30 Lbs 6.5 Feet Nylon | AB4MYT 1ZDH4 7230-46.5 ft.Recessed ManualNylonSpring Loaded Safety HookYes19.8 lbs. to 30.9 lbs.21"7"€994.30
PACKERS KROMER 7230-5 Tool Balancer 28.7-37 Lbs 6.5 Feet Nylon | AB4MYU 1ZDH5 7230-56.5 ft.Recessed ManualNylonSpring Loaded Safety HookYes28.7 lbs. to 37.5 lbs.21"7"€1,081.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACKERS KROMER 7230-3 Tool Balancer 13.3-22 Lbs 6.5 Feet Nylon
€909.11 /unit