Flat Shipping

Flat Shipping at €24.99 + VAT

PACKERS KROMER 7221-02 Tool Retractor 8.8-17.6lb | AC7LZM 38N822

PACKERS KROMER 7221-02 Tool Retractor 8.8-17.6lb

Item: AC7LZM Model: 7221-02Cross Ref: 38N822
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€671.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Retractor
Cable Length9.8 ft.
Cable MaterialSteel
Drum TypeStandard
FeaturesContinuously Adjustable, Load Carrying Capacity Is Adjustable
For Tool Weighing8.82 lbs. to 17.63 lbs.
Housing MaterialNylon
Lock MechanismNo
Overall Depth2 3/4"
Overall Height10 1/4"
Overall Width8 3/8"
Ratchet LockNo
Reel Mount TypeScrew Close Spring Clip
Reel Weight8.58 lbs.
Spring Fail MechanismYes
Reel Height When Retracted25"
Tool Attachment TypeScrew Close Spring Clip

Shipping Info:

Ship weight (kg) 4.3425
Ship height (cm)8.89
Ship length (cm)35.56
Ship width (cm)22.86
HS code8428900290
Country of OriginDE

Product Details:

    • Ratchet Lock (No)

Product Variants

ProductModelCable LengthLock MechanismSpring Fail MechanismFor Tool WeighingOverall HeightOverall WidthRatchet LockHousing MaterialPrice
PACKERS KROMER 7200-01 Tool Retractor .66-2.65lb | AC7LZE 38N815 7200-015.2 ft.NoNo0.7 lbs. to 3.3 lbs.5 1/4"4 1/4"NoNylon€156.31
PACKERS KROMER 7200-02 Tool Retractor 2.6-5.5lb | AC7LZF 38N816 7200-025.2 ft.NoNo2.6 lbs. to 5.5 lbs.5 1/4"4 1/4"NoNylon€184.49
PACKERS KROMER 7211-01 Tool Retractor 1.1-4.4lb | AC7LZG 38N817 7211-018.2 ft.NoNo1.1 lbs. to 4.41 lbs.6 5/8"5 1/4"NoNylon€230.87
PACKERS KROMER 7211-02 Tool Retractor 3.3-6.6lb | AC7LZH 38N818 7211-028.2 ft.NoNo3.31 lbs. to 6.61 lbs.6 5/8"5 1/4"NoNylon€232.78
PACKERS KROMER 7212-01 Tool Retractor 1.1-4.4lb | AC7LZJ 38N819 7212-018.2 ft.Ratchet LockingNo1.1 lbs. to 4.41 lbs.6 5/8"5 1/4"YesNylon€334.71
PACKERS KROMER 7212-02 Tool Retractor 3.3-6.6lb | AC7LZK 38N820 7212-028.2 ft.Ratchet LockingNo3.31 lbs. to 6.61 lbs.6 5/8"5 1/4"YesNylon€336.61
PACKERS KROMER 7221-01 Tool Retractor 4.4-11lb | AC7LZL 38N821 7221-019.8 ft.NoYes4.41 lbs. to 11.02 lbs.10 1/4"8 3/8"NoNylon€595.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACKERS KROMER 7221-02 Tool Retractor 8.8-17.6lb
€671.73 /unit