Flat Shipping

Flat Shipping at €24.99 + VAT

PACKAGING CORPORATION OF AMERICA 1W955 Corrugated Shelf Bin, 11 Inch Overall Lg, 4 1/4 Inch X 8 1/2 Inch, White | CT7BUX

PACKAGING CORPORATION OF AMERICA 1W955 Corrugated Shelf Bin, 11 Inch Overall Lg, 4 1/4 Inch X 8 1/2 Inch, White

Item: CT7BUX Model: 1W955
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.58 /unit
This product can only be shipped in multiples of 15
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrugated Shelf Bin
ColorWhite
Height8 1/2"
Includes DividerNo
Label HoldersNo
Length11"
Load Capacity200 lbs.
MaterialCardboard
Max. Ambient Temp.400°F
No. Of Divider Slots Long0
No. Of Divider Slots Short0
Number Of Divider Slots0
Number Of Dividers0
Width4 1/4"
Overall Height8 1/2"
Overall Length11"
Overall Width4 1/4"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)21.59
Ship length (cm)27.94
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelColorHeightNumber Of Divider SlotsLoad CapacityLabel HoldersIncludes DividerNumber Of DividersNo. Of Divider Slots ShortPrice
PACKAGING CORPORATION OF AMERICA 1W764 Corrugated Shelf Bin, White | CT7BUU 1W764White-------€69.76
PACKAGING CORPORATION OF AMERICA 1W787 Corrugated Shelf Bin, White, 1W787 | CT7BUV 1W787White-------€43.32
PACKAGING CORPORATION OF AMERICA 1W788 Corrugated Shelf Bin, White, 1W788 | CT7BUW 1W788White-------€97.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACKAGING CORPORATION OF AMERICA 1W955 Corrugated Shelf Bin, 11 Inch Overall Lg, 4 1/4 Inch X 8 1/2 Inch, White
€3.58 /unit